Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting WF4-LED-30K-MB-M6 Dimmable Wafer Thin New Construction Thin IC/Non-IC 4 Inch LED Remodel Recessed Down Light 120 Volt AC Round Matte Black Powder Coated

SKU: 701856
Lithonia Lighting Wafer-thin LED new construction remodel recessed downlight in matte black powder-coated finish, has die-cast aluminum outer frame for corrosion resistance and durability. It features a polycarbonate lens shade that can accommodate one 9.6 Watt LED lamp. This 80+ CRI downlight delivers an output of 675 Lumens. It has a color temperature of 3000K with an average life of 36000 Hours. The downlight measuring 4.7 Inch x 1.1 Inch x 4 Inch, has a voltage rating of 120 Volts AC and current rating of 0.08 Amps at 50/60 Hz. It is suitable for use in closets, attics, hallways, bathrooms, kitchens, basements, soffits, entryways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments and any other small areas applications. The recessed downlight is perfect for use in wet locations. The LED new construction remodel recessed downlight meets CSA, WSEC ASTM E283-2004, NOM, FCC Title 47 CFR, Part 15 Class B and Energy Star standards.
  • 4-Inch Trim recessed downlight with remote driver box, combines high quality light output and efficiency that eliminates the pot light housing for competitive affordability
  • Has wafer-slim type IC design for easy installation of new construction or remodel from below the ceiling without the requirement of a pot light housing
  • Maintains at least 70% light output for 36000 Hours
  • Optics wafer-thin downlight edge-lit LED technology uses light guided plate to distribute light
  • Suitable for use in closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments and any other small areas applications

Overview

Lithonia Lighting Wafer-thin LED new construction remodel recessed downlight in matte black powder-coated finish, has die-cast aluminum outer frame for corrosion resistance and durability. It features a polycarbonate lens shade that can accommodate one 9.6 Watt LED lamp. This 80+ CRI downlight delivers an output of 675 Lumens. It has a color temperature of 3000K with an average life of 36000 Hours. The downlight measuring 4.7 Inch x 1.1 Inch x 4 Inch, has a voltage rating of 120 Volts AC and current rating of 0.08 Amps at 50/60 Hz. It is suitable for use in closets, attics, hallways, bathrooms, kitchens, basements, soffits, entryways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments and any other small areas applications. The recessed downlight is perfect for use in wet locations. The LED new construction remodel recessed downlight meets CSA, WSEC ASTM E283-2004, NOM, FCC Title 47 CFR, Part 15 Class B and Energy Star standards.

Specifications

Lumens
675 Lumens
Socket Type
No
Shape
Round
Power Factor
0
Mounting
Recessed
Item Name
LED Remodel Recessed Down Light
Temperature Rating
-40 deg C Minimum Starting
Frequency Rating
50/60 Hz
Finish
Matte Black Powder Coated
Dimmable
Yes
Dimensions
4.7 Inch OD x 1.1 Inch Height
Degree of Protection
No
Ceiling Type
Insulated/Non-Insulated
Type
Wafer Thin, New Construction
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
190887358490
Standards
CSA Certified, WSEC ASTM E283-2004, NOM Certified, Energy Star Qualified, FCC Title 47 CFR, Part 15 Class B Compliant
Trim Type
No
Trim Size
4 Inch
Voltage Rating
120 Volt AC
Shade Type
Polycarbonate Lens
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
9.6 Watt
Driver Type
Dimming to 10%
CRI
80
Construction
Aluminum Die Cast Outer Frame
sku
701856
UPC
19088735849
Manufacturer Part Number
WF4-LED-30K-MB-M6
Color Temperature
3000K
Amperage Rating
0.08 Amp
Average Life
36000 Hour
Brand Name
Lithonia Lighting
Manufacturer Name
Lithonia Lighting
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.