Lithonia Lighting WF4-LED-27K30K35K-90CRI-ORB-M6 Dimmable 4-Inch Wafer Thin New Construction Remodel Switchable LED Recessed Down Light Round 120-Volt AC 10.5-Watt 2700K/3000K/3500K 730/800/780-Lumens Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting WF4-LED-27K30K35K-90CRI-ORB-M6 Dimmable 4-Inch Wafer Thin New Construction Remodel Switchable LED Recessed Down Light Round 120-Volt AC 10.5-Watt 2700K/3000K/3500K 730/800/780-Lumens Oil Rubbed Bronze

SKU: 834927
Lithonia Lighting 4-Inch Wafer thin, New Construction/remodel, switchable LED recessed downlight has a fixture rating of 10.5-Watts, voltage rating of 120-Volts AC and current rating of 0.09-Amps. The LED lamp delivers 730/800/780-Lumen light with 2700K/3000K/3500K color temperature and 90 CRI. The polycarbonate lens shade distributes light evenly. The downlight with insulated/non-insulated, air-tight ceiling type, supports 10% dimming. It features recessed mounting for easy installations. The round downlight in oil-rubbed bronze finish, has die-cast aluminum outer frame. It is suitable for wet locations. It is perfect for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications. The recessed downlight meets CSA Certified to US and Canadian Safety Standard, California Title 24, Energy Star, FCC Title 47 CFR, Part 15, Class B and Class A Sound Rated standards.
  • Durable, powder coat paint prevents rust
  • Steel spring clip offers easy installation
  • Optics edge-lit LED technology utilizes light guided plate to distribute light
  • Quality, housing-free downlighting is perfect for shallow ceilings
  • Safe to install in direct contact with insulation
  • 4-Inch Cut out template is offered to ensure a correct sized hole is cut into ceiling for proper installation of the trim
  • Suitable for wet locations
  • Perfect for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications

Overview

Lithonia Lighting 4-Inch Wafer thin, New Construction/remodel, switchable LED recessed downlight has a fixture rating of 10.5-Watts, voltage rating of 120-Volts AC and current rating of 0.09-Amps. The LED lamp delivers 730/800/780-Lumen light with 2700K/3000K/3500K color temperature and 90 CRI. The polycarbonate lens shade distributes light evenly. The downlight with insulated/non-insulated, air-tight ceiling type, supports 10% dimming. It features recessed mounting for easy installations. The round downlight in oil-rubbed bronze finish, has die-cast aluminum outer frame. It is suitable for wet locations. It is perfect for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications. The recessed downlight meets CSA Certified to US and Canadian Safety Standard, California Title 24, Energy Star, FCC Title 47 CFR, Part 15, Class B and Class A Sound Rated standards.

Specifications

Lumens
730/800/780 Lumens
Socket Type
No
Shape
Round
Power Factor
0.97
Mounting
Recessed
Item Name
LED Recessed Down Light
Frequency Rating
50/60 Hz
Finish
Oil Rubbed Bronze Painted
Dimmable
Yes
Dimensions
3.2 Inch Dia x 1.1 Inch Height
Degree of Protection
No
Cutout Size
4.2 Inch
Voltage Rating
120 Volt AC
Type
Wafer Thin, New Construction, Remodel, Switchable
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00191848253458
Standards
CSA Certified To US and Canadian Safety Standard, California Title 24 Compliant, Energy Star Qualified, FCC Title 47 CFR, Part 15, Class B Compliant, Class A Standard Sound Rated
Trim Type
No
Trim Size
4 Inch
Construction
Die-Cast Aluminum Outer Frame
Shade Type
Polycarbonate Lens
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
10.5 Watt
Driver Type
Dimming to 10%
Ceiling Type
Insulated/Non-Insulated, Air-Tight
CRI
90.0000
Temperature Rating
-40 to 104 deg F Ambient Operating
Color Temperature
2700K/3000K/3500K
Manufacturer Part Number
WF4-LED-27K30K35K-90CRI-ORB-M6
Feature8
Perfect for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications
Manufacturer Name
Lithonia Lighting
UPC
19184825345
Brand Name
Lithonia Lighting
Average Life
50000 Hour
Amperage Rating
0.09 Amp

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.