Tour  

Lithonia Lighting UC832-120-SWR-M6 1-Light UC8 Series Direct Wire Under Cabinet Light Fixture 32-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting UC832-120-SWR-M6 1-Light UC8 Series Direct Wire Under Cabinet Light Fixture 32-Watt 120-Volt White

SKU: 124307
Lithonia Lighting UC8 Series 1-Light direct-wire cabinet light in white color, has acrylic lens that ensures even light distribution. Light uses one 32-Watt T8 lamp that has voltage rating of 120-Volts. This light measures 48-3/8-Inch x 4-Inch x 1-3/8-Inch. It comes with separate snap ON/OFF service tray for easy maintenance. It is ideal for kitchens, work areas, bookcases and display cabinets. Light is cUL listed.
  • Rugged post painted low profile housing with snap ON/OFF hinged service tray for quick installation and wiring
  • Standard with electronic ballast ensures no flickering and quiet operation without interfering with other electronics
  • Suitable for damp locations

Overview

Lithonia Lighting UC8 Series 1-Light direct-wire cabinet light in white color, has acrylic lens that ensures even light distribution. Light uses one 32-Watt T8 lamp that has voltage rating of 120-Volts. This light measures 48-3/8-Inch x 4-Inch x 1-3/8-Inch. It comes with separate snap ON/OFF service tray for easy maintenance. It is ideal for kitchens, work areas, bookcases and display cabinets. Light is cUL listed.

Specifications

Fixture Wattage
32 Watt
Voltage Rating
120 Volt
Type
UC8 Series, Direct Wire
Socket Type
No
Shape
No
Lamp Included
No
Lamp Type/Designation
(1) 32 Watt Linear T8 Fluorescent
Shade Type
Acrylic Lens
Standards
cUL Listed
GTIN
00784231183687
UNSPSC
39111528
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
1.0000
UPC
78423118368
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
UC832-120-SWR-M6
Finish
White
Lamp Wattage
32 Watt
Item Name
Under Cabinet Light Fixture
Includes
Standard Rocker Switch, Mounting Hardware
Frequency Rating
60 Hz
Ballast Type
Electronic
Dimensions
48-3/8 Inch x 4 Inch Width x 1-3/8 Inch Height
Dimmable
No
Brand Name
Lithonia Lighting
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Under-Cabinet & Puck Lights
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Under-Cabinet & Puck Lights

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.