Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting TZL1N-L96-14000LM-FST-MVOLT-40K-80CRI ZL1N Series LED Strip Light 134-Watt 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting TZL1N-L96-14000LM-FST-MVOLT-40K-80CRI ZL1N Series LED Strip Light 134-Watt 120 - 277 Volt

SKU: 407477
Lithonia Lighting ZL1N Series LED Striplight features code gauge cold-rolled steel construction. This LED striplight employs 134-Watt LED lamp that delivers light of brightness 14000 Lumens. LED Lamp has color rendering index of 80 and color temperature of 4000K. It has voltage rating of 120 - 277 Volt. Striplight measures 96-Inch x 2-1/8-Inch x 2-1/8-Inch. It features standard diffuse snap ON/snap off lens to eliminate pixels, improve uniformity and minimize glare. Striplight is ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications. It withstands temperature rating of 4 to 86 deg F. LED Striplight is DLC listed and CSA certified.
  • Comes with easy to install row aligner for continuous row mounting
  • Utilizes high output LEDs integrated on a two-layer circuit board, ensuring cool running operation
  • Toolless channel cover for easy installation

Overview

Lithonia Lighting ZL1N Series LED Striplight features code gauge cold-rolled steel construction. This LED striplight employs 134-Watt LED lamp that delivers light of brightness 14000 Lumens. LED Lamp has color rendering index of 80 and color temperature of 4000K. It has voltage rating of 120 - 277 Volt. Striplight measures 96-Inch x 2-1/8-Inch x 2-1/8-Inch. It features standard diffuse snap ON/snap off lens to eliminate pixels, improve uniformity and minimize glare. Striplight is ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications. It withstands temperature rating of 4 to 86 deg F. LED Striplight is DLC listed and CSA certified.

Specifications

Standards
DLC Listed, CSA Certified
Energy Star Flag
No
Shape
No
Socket Type
No
Temperature Rating
4 to 86 deg F
Type
ZL1N Series
Voltage Rating
120 - 277 Volt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
14000 Lumens
Shade Type
No
UNSPSC
39112102
Lamp Wattage
134 Watt
Item Name
LED Strip Light
Manufacturer Part Number
TZL1N-L96-14000LM-FST-MVOLT-40K-80CRI
Manufacturer Name
Lithonia Lighting
UPC
82047681469
Dimmable
No
Degree of Protection
No
Finish
No
Dimensions
96 Inch Length x 2-1/8 Inch Width x 2-1/8 Inch Depth
CRI
80.0000
Construction
Code Gauge Cold Rolled Steel
Color Temperature
4000K
Brand Name
Lithonia Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.