Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting TZL1N-L96-10000LM-FST-MVOLT-35K-80CRI Tandem ZL Series LED Lensed Strip Light 120 - 277-Volt 80 CRI 1000-Lumens 3500K LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting TZL1N-L96-10000LM-FST-MVOLT-35K-80CRI Tandem ZL Series LED Lensed Strip Light 120 - 277-Volt 80 CRI 1000-Lumens 3500K LED

SKU: 439997
Lithonia Lighting Tandem ZL Series Lensed LED striplight features code-gauge cold-rolled steel channel and cover construction. The replaceable snap on frosted diffuser eliminates pixilation and offers ingress protection from debris. This striplight has 68-Watt 80 CRI 1000-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts and efficacy of 1500 LPW. It measures 96-Inch x 2-3/16-Inch x 2-1/8-Inch. This striplight comes with Factory-installed nLight Power pack option for synchronous dimming and networking. The integrated emergency battery pack ensures uninterrupted performance even during power cuts.

Striplight is continuously row mountable on surface, pendant and stem. It undergoes five-stage iron phosphate pre-treatment to ensure superior paint adhesion and rust resistance. This striplight withstands ambient temperature rating of 86 deg F. It has average life span of 60000 hours. This striplight is suitable for commercial, retail, office, warehouse, display applications, new construction and retrofit applications. Striplight is CSA certified to US and Canadian Safety standards.
  • nLight Power pack option for synchronous dimming and networking
  • Voltage rating of 120 - 277 Volt
  • Features 80 CRI 1000-Lumen 3500K LED lamp

Overview

Lithonia Lighting Tandem ZL Series Lensed LED striplight features code-gauge cold-rolled steel channel and cover construction. The replaceable snap on frosted diffuser eliminates pixilation and offers ingress protection from debris. This striplight has 68-Watt 80 CRI 1000-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts and efficacy of 1500 LPW. It measures 96-Inch x 2-3/16-Inch x 2-1/8-Inch. This striplight comes with Factory-installed nLight Power pack option for synchronous dimming and networking. The integrated emergency battery pack ensures uninterrupted performance even during power cuts.

Striplight is continuously row mountable on surface, pendant and stem. It undergoes five-stage iron phosphate pre-treatment to ensure superior paint adhesion and rust resistance. This striplight withstands ambient temperature rating of 86 deg F. It has average life span of 60000 hours. This striplight is suitable for commercial, retail, office, warehouse, display applications, new construction and retrofit applications. Striplight is CSA certified to US and Canadian Safety standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Tandem ZL Series
Socket Type
No
Shape
No
Standards
CSA Certified to Meet U.S and Canadian Safety Standard, Damp Location
UNSPSC
39111503
sku
439997
Energy Star Flag
No
Lumens
1000 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
68 Watt
UPC
82047688385
Item Name
LED Lensed Strip Light
Manufacturer Part Number
TZL1N-L96-10000LM-FST-MVOLT-35K-80CRI
Manufacturer Name
Lithonia Lighting
Finish
No
Average Life
60000 Hour
Dimmable
No
Dimensions
96 Inch Length x 2-3/16 Inch Width x 2-1/8 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Code Gauge Cold Rolled Steel Channel and Cover, Snap-On Frosted Diffuser
Color Temperature
3500K
Brand Name
Lithonia Lighting
Includes
Narrow Lens
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.