Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting TWH-LED-30C-1000-40K-T3M-MVOLT-DDBXD Type III Medium Distribution 30 LED Wall Luminaire 104-Watt 120 - 277-Volt Dark bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting TWH-LED-30C-1000-40K-T3M-MVOLT-DDBXD Type III Medium Distribution 30 LED Wall Luminaire 104-Watt 120 - 277-Volt Dark bronze

SKU: 377598
Lithonia Lighting Acuity® Collection Type III medium 30-LED wall luminaire has voltage rating of 120 - 277-Volts and driver current rating of 1000-Milli-Amps. It has current rating of 0.96-Amp at 120-Volts, 0.56-Amp at 208-Volts, 0.48-Amp at 240-Volts and 0.42-Amp at 277-Volts. This 104-Watt LED lamp has color rendering index of 70, color temperature of 4000K and delivers brightness of 8400 Lumens. It features die-cast aluminum housing and fully gasketed tempered glass lens. It supports vertical surface mounting. It measures 16-1/4-Inch x 8-Inch x 15-3/4-Inch.

Wall luminaire has energy saving, long life design and provides simple installation. Durable TGIC thermoset powder coat finish offers superior resistance to corrosion and weathering. This wall luminaire is the perfect choice for building mounted doorway and pathway illumination for nearly any facility. It has protective glass lens that safeguards the light engine's precision-molded proprietary acrylic lenses. Thermally isolated LED driver mounts to the front casting for low operating temperature and long life. This wall luminaire is the perfect choice for building mounted doorway and pathway illumination for nearly any facility. Wall luminaire is UL listed and meets DLC requirements.
  • Housing is completely sealed against moisture and environmental contaminants
  • A tightly controlled multistage process ensures a minimum 3-mil thickness for a finish that can withstand extreme climate changes without cracking or peeling
  • Electrical Light engines consist of 10 or 30 high-efficacy LEDs mounted to a metal-core circuit board and integral aluminum heat sink to maximize heat dissipation and promote long life
  • Easily-serviceable surge protection device meets a minimum Category C Low for 120 - 277-Volts operation

Overview

Lithonia Lighting Acuity® Collection Type III medium 30-LED wall luminaire has voltage rating of 120 - 277-Volts and driver current rating of 1000-Milli-Amps. It has current rating of 0.96-Amp at 120-Volts, 0.56-Amp at 208-Volts, 0.48-Amp at 240-Volts and 0.42-Amp at 277-Volts. This 104-Watt LED lamp has color rendering index of 70, color temperature of 4000K and delivers brightness of 8400 Lumens. It features die-cast aluminum housing and fully gasketed tempered glass lens. It supports vertical surface mounting. It measures 16-1/4-Inch x 8-Inch x 15-3/4-Inch.

Wall luminaire has energy saving, long life design and provides simple installation. Durable TGIC thermoset powder coat finish offers superior resistance to corrosion and weathering. This wall luminaire is the perfect choice for building mounted doorway and pathway illumination for nearly any facility. It has protective glass lens that safeguards the light engine's precision-molded proprietary acrylic lenses. Thermally isolated LED driver mounts to the front casting for low operating temperature and long life. This wall luminaire is the perfect choice for building mounted doorway and pathway illumination for nearly any facility. Wall luminaire is UL listed and meets DLC requirements.

Specifications

Socket Type
No
Shape
No
Power Factor
>0.9
Number of Lamps
30.0000
Mounting
Surface/Vertical
Lamp Wattage
104 Watt
Lumens
8400 Lumens
Temperature Rating
0 to 40 deg C Ambient
Item Name
Wall Luminaire
Frequency Rating
50/60 Hz
Finish
Dark Bronze
Type
Type III Medium Distribution
Standards
UL Listed, DLC Listed
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111613
GTIN
00753573785668
Voltage Rating
120 - 277 Volt
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Electronic
Dimensions
16-1/4 Inch Length x 8 Inch Width x 15-3/4 Inch Height
Dimmable
No
CRI
70.0000
Construction
Die Cast Aluminum, Tempered Glass Lens
Manufacturer Part Number
TWH-LED-30C-1000-40K-T3M-MVOLT-DDBXD
UPC
75357378566
Manufacturer Name
Lithonia Lighting
Color Temperature
4000K
Brand Name
Lithonia Lighting
Amperage Rating
1000 Milli-Amp Driver, 0.96 Amp at 120 Volt, 0.56 Amp at 208 Volt, 0.48 Amp at 240 Volt, 0.42 Amp at 277 Volt
Average Life
100000 Hour

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.