Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting STL4-48L-EZ1-LP835 Surface Volumetric LED 45.2-Watt 120 - 277-Volt 82 CRI 3500K 4800-Lumens White Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting STL4-48L-EZ1-LP835 Surface Volumetric LED 45.2-Watt 120 - 277-Volt 82 CRI 3500K 4800-Lumens White Polyester Powder Coated

SKU: 428459
Lithonia Lighting ST Series Collection Surface volumetric LED in white polyester powder coat finish, features code gauge steel construction. It has one 45.2-Watt 82 CRI 3500K LED lamp to offer 4800-Lumens light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Rectangular LED with 0 - 10-Volt dimming driver, is surface mountable. It measures 46-3/8-Inch x 10-1/8-Inch x 3-7/8-Inch. Surface volumetric LED is CSA certified and DLC rated.
  • Impact modified linear-faceted refractor with light diffusing film
  • Decorative die-cast end caps ensure long lasting durability
  • Efficacy of 107.3 LPW

Overview

Lithonia Lighting ST Series Collection Surface volumetric LED in white polyester powder coat finish, features code gauge steel construction. It has one 45.2-Watt 82 CRI 3500K LED lamp to offer 4800-Lumens light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Rectangular LED with 0 - 10-Volt dimming driver, is surface mountable. It measures 46-3/8-Inch x 10-1/8-Inch x 3-7/8-Inch. Surface volumetric LED is CSA certified and DLC rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
Rectangular
Mounting
Surface
Standards
CSA Certified, DLC Listed
Driver Type
Dimming to 1% EldoLED, 0 - 10 Volt (EZ1)
UNSPSC
39112102
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00888791774450
Lumens
4800 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
45.2 Watt
UPC
88879177445
Item Name
Surface Volumetric LED
Manufacturer Part Number
STL4-48L-EZ1-LP835
Manufacturer Name
Lithonia Lighting
Finish
White Polyester Powder Coated
Average Life
60000 Hour
Dimmable
Yes
Dimensions
46-3/8 Inch Length x 10-1/8 Inch Width x 3-7/8 Inch Depth
Degree of Protection
No
CRI
82.0000
Construction
Code Gauge Steel
Color Temperature
3500K
Brand Name
Lithonia Lighting

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.