Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting STC-5U Steel Square Straight Pole Top Cap 5-Inch Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting STC-5U Steel Square Straight Pole Top Cap 5-Inch Dark Bronze

SKU: 521924
Lithonia Lighting Square straight pole top cap has durable steel construction with dark bronze finish. It is suitable for use with 5-ft square tapered concrete pole.
  • Steel construction
  • Comes in dark bronze finish
  • Perfect for use with 5-ft square tapered concrete pole

Overview

Lithonia Lighting Square straight pole top cap has durable steel construction with dark bronze finish. It is suitable for use with 5-ft square tapered concrete pole.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Dark Bronze
Country Of Origin
United States of America
UPC
78423104144
GTIN
00784231041444
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
STC-5U
Socket Type
No
Material
Steel
Item Name
Square Straight Pole Top Cap
For Use With
5 ft Square Tapered Concrete Pole
Brand Name
Lithonia Lighting
Dimensions
5 Inch

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.