Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting STC-4U Steel Square Straight Pole Top Cap 4-Inch Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting STC-4U Steel Square Straight Pole Top Cap 4-Inch Dark Bronze

SKU: 393606
Lithonia Lighting Square straight pole top cap has durable steel construction with dark bronze finish. It is suitable for use with 4-ft square tapered concrete pole.
  • Steel construction
  • Comes in dark bronze finish
  • Perfect for use with 4-ft square tapered concrete pole

Overview

Lithonia Lighting Square straight pole top cap has durable steel construction with dark bronze finish. It is suitable for use with 4-ft square tapered concrete pole.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
GTIN
00784231041420
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
STC-4U
Manufacturer Name
Lithonia Lighting
UPC
78423104142
sku
393606
Color/Finish
Dark Bronze
Dimensions
4 Inch
Brand Name
Lithonia Lighting
For Use With
4 ft Square Tapered Concrete Pole
Item Name
Square Straight Pole Top Cap
Material
Steel
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.