Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Dimmable | No |
Finish | No |
Bulb Shape | No |
Bulb Base Group | No |
Bulb Overall Shape | No |
Start Type | No |
Color Temperature | No |
Bulb Base | No |
GTIN | 00784231041635 |
UNSPSC | 39111616 |
RoHS Flag | Contact manufacturer |
Country Of Origin | United States of America |
Energy Star Flag | No |
Manufacturer Part Number | SSS-20-4C-DM28-PL-DDB-SHAFT |
Manufacturer Name | Lithonia Lighting |
UPC | 78423104163 |
sku | 533369 |
Color/Finish | Dark Bronze |
Dimensions | 4 Inch Shaft x 20 ft Mounting Height |
Brand Name | Lithonia Lighting |
Item Name | Square Straight Anchor Base Pole |
Material | Carbon Steel |
Mounting | 2 at 180 Degree Drill with One Side Plugged |
Socket Type | No |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.