Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting SSS-20-4C-DM19AS-DDBXD Steel Square Straight Anchor Base Pole Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting SSS-20-4C-DM19AS-DDBXD Steel Square Straight Anchor Base Pole Dark Bronze

SKU: 121079
Lithonia Lighting Square straight anchor base pole has carbon steel construction with dark bronze finish for added durability. It comes with high-strength galvanized fasteners.
  • Weldable-grade, hot rolled, commercial quality carbon steel tubing with a minimum yield of 55000 PSI (11-gauge) and 50000 PSI (7-gauge)
  • Shaft is 1-Piece with a longitudinal electric resistance weld and is uniformly square in cross section with flat sides, small corner radii and excellent torsion
  • Anchor base is fabricated from hot rolled carbon steel plate that meets or exceeds a minimum yield strength of 36000 PSI
  • Match pole finished base cover
  • A handhole having nominal dimensions of 3-Inch x 5-Inch for all shafts and comes as a cover with attachment screws
  • Top cap provided with all drill-mount poles
  • A nut holder located immediately inside the handhole rim is offered with a 1/2-13 UNC ground bolt and nut

Overview

Lithonia Lighting Square straight anchor base pole has carbon steel construction with dark bronze finish for added durability. It comes with high-strength galvanized fasteners.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Dark Bronze
Manufacturer Name
Lithonia Lighting
UNSPSC
41113630
RoHS Flag
Yes
Manufacturer Part Number
SSS-20-4C-DM19AS-DDBXD
Country Of Origin
France
Energy Star Flag
No
Size
3/4 Inch x 18 Inch x 3 Inch (Bolt), 8 - 9 Inch (Bolt Circle)
Socket Type
No
Material
11 Gauge Steel
Item Name
Square Straight Anchor Base Pole
Brand Name
Lithonia Lighting
Dimensions
4 Inch Shaft, 0.125 Inch Wall Thickness, 20 ft Mounting Height
Mounting
CSX/DSX/AERIS™/OMERO™ Drill/1 at 90 Degree

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.