Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting SSS-20-4C-DM19-DDBXD-L/AB Steel Square Straight Anchor Base Pole 4-Inch x 20-ft Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting SSS-20-4C-DM19-DDBXD-L/AB Steel Square Straight Anchor Base Pole 4-Inch x 20-ft Dark Bronze

SKU: 403456
Lithonia Lighting SSS series Square straight anchor base pole with dark bronze finish, has weldable-grade, hot rolled, commercial-quality carbon steel tubing. The shafts are 1-piece with a longitudinal electric resistance weld, also they are uniformly square in cross section with flat sides, small corner radii and excellent torsion. A nut holder is located immediately inside the hand hole rim.
  • Base cover is finished to match pole
  • A hand hole having nominal dimensions of 3-Inch x 5-Inch for all shafts and comes as a cover with attachment screws
  • Top cap provided with all drill mount poles
  • Top portion of anchor bolt is galvanized and is made from steel rod having a minimum yield strength of 55,000 psi

Overview

Lithonia Lighting SSS series Square straight anchor base pole with dark bronze finish, has weldable-grade, hot rolled, commercial-quality carbon steel tubing. The shafts are 1-piece with a longitudinal electric resistance weld, also they are uniformly square in cross section with flat sides, small corner radii and excellent torsion. A nut holder is located immediately inside the hand hole rim.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
SSS-20-4C-DM19-DDBXD-L/AB
Manufacturer Name
Lithonia Lighting
UPC
78423178727
sku
403456
Color/Finish
Dark Bronze
Dimensions
4 Inch Shaft x 20 ft Mounting Height
Brand Name
Lithonia Lighting
Item Name
Square Straight Anchor Base Pole
Material
Steel
Mounting
1 at 90 Degree Drill
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.