Lithonia Lighting PT3L41-MV 3-Light Recessed Parabolic Troffer 96-Watt 120 - 277-Volt AC Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting PT3L41-MV 3-Light Recessed Parabolic Troffer 96-Watt 120 - 277-Volt AC Baked White Enamel

SKU: 678469
Standard Pack/Case Quantity: 20/Pallet
Lithonia Lighting Recessed parabolic troffer in five-stage iron-phosphate pretreatment/high-gloss/baked white enamel finish, features cold rolled steel housing. The square corner end plates offers better strength and durability. It has 32-Watt 4100K T8 fluorescent lamp. The T8 base lamp has voltage rating of 120 - 277 Volt. The troffer with electronic instant start ballast, has a dimension of 48-Inch x 24-Inch x 4-1/2-Inch. It is suitable for use in open area applications where optical control, visual comfort and light cutoff are critical. The built-in T-bar safety clips hold fixture securely. Recessed parabolic troffer is UL listed.
  • Spring action latches concealed in black reveal
  • Louver formed from anodized aluminum
  • For use in open area applications where optical control, visual comfort and light cutoff are important

Overview

Lithonia Lighting Recessed parabolic troffer in five-stage iron-phosphate pretreatment/high-gloss/baked white enamel finish, features cold rolled steel housing. The square corner end plates offers better strength and durability. It has 32-Watt 4100K T8 fluorescent lamp. The T8 base lamp has voltage rating of 120 - 277 Volt. The troffer with electronic instant start ballast, has a dimension of 48-Inch x 24-Inch x 4-1/2-Inch. It is suitable for use in open area applications where optical control, visual comfort and light cutoff are critical. The built-in T-bar safety clips hold fixture securely. Recessed parabolic troffer is UL listed.

Specifications

Voltage Rating
120 - 277 Volt AC
Shape
Rectangular
Number of Lamps
3.0000
Lamp Wattage
32 Watt
Includes
Integral T-Bar Clips
Dimmable
No
Dimensions
48 Inch Length x 24 Inch Width x 4-1/2 Inch Depth
Fixture Wattage
96 Watt
Lamp Included
Yes
Lamp Type/Designation
32 Watt 4100K T8 Fluorescent
Shade Type
No
Degree of Protection
No
UPC
74597687778
Construction
Cold Rolled Steel Housing
Socket Type
T8
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
PT3L41-MV
Standards
UL Listed
Brand Name
Lithonia Lighting
GTIN
00745976877781
UNSPSC
41113630
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Standard Pack/Case Quantity
20/Pallet
Finish
Five Stage Iron-Phosphate Pretreatment, High-Gloss, Baked White Enamel
Item Name
Recessed Parabolic Troffer

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.