Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting PT2U-MV 2-Light Static Parabolic Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting PT2U-MV 2-Light Static Parabolic Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

SKU: 38984
Lithonia Lighting Static parabolic troffer in baked white enamel finish, has cold-rolled steel housing and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. Recessed mountable parabolic troffer uses two 32-Watt T8 U lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Parabolic troffer measures 24-Inch x 24-Inch x 4-1/2-Inch. It is ideal for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important. Parabolic troffer is UL listed.
  • Less than 10% THD multi-volt operation (120 - 277)
  • Aluminum louvers utilize the latest developments in louver finishing for minimized louver iridescence
  • Integral T-bar safety clips hold fixture to T-bar securely, no fasteners required
  • Heavy gauge hinges die-formed for maximum strength

Overview

Lithonia Lighting Static parabolic troffer in baked white enamel finish, has cold-rolled steel housing and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. Recessed mountable parabolic troffer uses two 32-Watt T8 U lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Parabolic troffer measures 24-Inch x 24-Inch x 4-1/2-Inch. It is ideal for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important. Parabolic troffer is UL listed.

Specifications

Voltage Rating
120 - 277 Volt
Type
Static
Socket Type
No
Shape
No
Number of Lamps
2.0000
Mounting
Recessed
Fixture Wattage
64 Watt
Lamp Included
No
Lamp Type/Designation
U-Bent T8
Shade Type
No
Standards
UL Listed
GTIN
00745975079247
UNSPSC
39111535
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
PT2U-MV
Manufacturer Name
Lithonia Lighting
UPC
74597507924
Lamp Wattage
32 Watt
Dimmable
No
Ballast Type
Electronic, Instant Start
Brand Name
Lithonia Lighting
Construction
Housing Formed From Cold Rolled Steel, Louver Formed From Anodized Aluminum
Degree of Protection
No
Dimensions
24 Inch Length x 24 Inch Width x 4-1/2 Inch Depth
Item Name
Parabolic Troffer
Finish
High Gloss Baked White Enamel
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.