Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting PSQ500QD-MVOLT-M12 Fluorescent Ballast Battery Pack 120/277-Volt Power Sentry®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting PSQ500QD-MVOLT-M12 Fluorescent Ballast Battery Pack 120/277-Volt Power Sentry®

SKU: 416211
Lithonia Lighting Power Sentry® Fluorescent ballast battery pack has durable thermoplastic/metal housing to resist impact, scratches and corrosion. Reduced-profile footprint of this device makes it to fit in the tightest applications. It is capable of operating one 2 to 4-ft or U-shaped fluorescent lamp for 90 mins. Sealed, maintenance-free, high temperature nickel cadmium battery ensures long life over a wide range of temperatures. Pilot light and test switch provides visual and manual means of monitoring system operation. This device offers easy replacement through patented Quick-Disconnect connector system. Battery pack is UL listed and meets NFPA/NEC/OSHA standards.
  • Polarized quick-connect pilot light/test switch assembly for simple installation
  • Additional input lead offered to allow switching of fixture
  • Constant current type charger
  • Input circuit provides high-efficiency and reliable operation
  • High-efficiency push-pull inverter is the most effective method of converting DC power
  • Provides maximum light output, battery life and reliability
  • Unit mounting centers are identical to a standard ballast
  • Charge Current: 0.27 - 0.29-Amp

Overview

Lithonia Lighting Power Sentry® Fluorescent ballast battery pack has durable thermoplastic/metal housing to resist impact, scratches and corrosion. Reduced-profile footprint of this device makes it to fit in the tightest applications. It is capable of operating one 2 to 4-ft or U-shaped fluorescent lamp for 90 mins. Sealed, maintenance-free, high temperature nickel cadmium battery ensures long life over a wide range of temperatures. Pilot light and test switch provides visual and manual means of monitoring system operation. This device offers easy replacement through patented Quick-Disconnect connector system. Battery pack is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Case Material
Thermoplastic/Metal
GTIN
00820476730016
Standards
UL 924, NFPA 101, NEC, OSHA
UNSPSC
39111710
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Width
2.5
Voltage Rating
120/277 Volt
Feature8
Charge Current: 0.27 - 0.29-Amp
UPC
82047673001
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
PSQ500QD-MVOLT-M12
Height
1.5
Degree of Protection
No
Temperature Rating
32 to 100 deg F
Brand Name
Lithonia Lighting
Sub Brand
Power Sentry®
Length
9.5
Item Name
Fluorescent Ballast Battery Pack
Environmental Conditions
V0 Flammability Rated Per UL94

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.