Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting PS1400 Fluorescent Battery Pack 120/277-Volt Power Sentry®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting PS1400 Fluorescent Battery Pack 120/277-Volt Power Sentry®

SKU: 109239
Lithonia Lighting Power Sentry® Fluorescent ballast battery pack has rugged steel housing that provides extra room for wire routing in ballast channel. Reduced-profile footprint of this device makes it to fit in the tightest applications. Explicitly it is suitable for use with T12, T12 HO, T5, T5 HO, T8 and T9 linear fluorescent lamps. Sealed, maintenance-free, high temperature nickel cadmium battery ensures long life over a wide range of temperatures. Pilot light and test switch provides visual and manual means of monitoring system operation. Lamp selector switch optimizes single or dual lamp performance. Battery pack is UL listed and meets NFPA/NEC/OSHA standards.
  • Housing provides extra room for wire routing in ballast channel
  • Dual-voltage input capability
  • Polarized quick-connect pilot light/test switch assembly for simple installation
  • Patent pending integrated test switch pilot light that requires only one hole drilling
  • Ensures long life over a wide range of temperatures
  • External battery connectors allows battery pack to be disabled for maintenance and installation
  • Charge Current: 0.25 - 0.27-Amp

Overview

Lithonia Lighting Power Sentry® Fluorescent ballast battery pack has rugged steel housing that provides extra room for wire routing in ballast channel. Reduced-profile footprint of this device makes it to fit in the tightest applications. Explicitly it is suitable for use with T12, T12 HO, T5, T5 HO, T8 and T9 linear fluorescent lamps. Sealed, maintenance-free, high temperature nickel cadmium battery ensures long life over a wide range of temperatures. Pilot light and test switch provides visual and manual means of monitoring system operation. Lamp selector switch optimizes single or dual lamp performance. Battery pack is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Case Material
20 Gauge Steel
Standards
UL 924, NFPA 101, NEC, OSHA
UNSPSC
39111710
Energy Star Flag
No
sku
109239
Width
2.375
Voltage Rating
120/277 Volt
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
PS1400
Height
1.625
Degree of Protection
No
Temperature Rating
32 to 100 deg F
Brand Name
Lithonia Lighting
Sub Brand
Power Sentry®
Length
13.3125
Item Name
Fluorescent Battery Pack
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.