Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting OLW14-WH-M2 Acuity® 8 LED Wallpack 18-Watt 120 - 277-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting OLW14-WH-M2 Acuity® 8 LED Wallpack 18-Watt 120 - 277-Volt White

SKU: 394678
Lithonia Lighting Acuity® Collection 8 LED wallpack in white color, has voltage rating of 120 - 277-Volts. This 18-Watt LED lamp has color temperature of 5000K and delivers brightness of 1400 Lumens. It features sturdy weather-resistant aluminum housing and a clear polycarbonate lens that protects the optics from moisture, dirt and other contaminants. This wallpack offers maintenance-free general illumination for outdoor use in light commercial applications. It supports surface or recessed mounting. Standard adjustable dusk-to-dawn, multi-volt photocell automatically turns light on at dusk and off at dawn for energy savings.

Wallpack offers 6-Kilo-Volts surge protection. It measures 11-1/8-Inch x 9-5/8-Inch. Wallpack is an affordable, energy-saving security lighting solution, which combines long life LED technology. Explicitly it is suitable for lighting building facades, parking areas, walkways, garages and outdoor spaces requiring added safety as well as security. Wallplate is UL listed, cULus certified and meets IESNA standard as well as DLC requirements.
  • 8 High performance LEDs are powered by a Multi-Volt (120 - 277-Volt) LED driver that uses 18 input watts and provides 1490 delivered lumens
  • Photocell can be disabled by rotating the photocell cover
  • Includes mounting hardware
  • Replaces up to 175 - 250-Watt metal halide lamp

Overview

Lithonia Lighting Acuity® Collection 8 LED wallpack in white color, has voltage rating of 120 - 277-Volts. This 18-Watt LED lamp has color temperature of 5000K and delivers brightness of 1400 Lumens. It features sturdy weather-resistant aluminum housing and a clear polycarbonate lens that protects the optics from moisture, dirt and other contaminants. This wallpack offers maintenance-free general illumination for outdoor use in light commercial applications. It supports surface or recessed mounting. Standard adjustable dusk-to-dawn, multi-volt photocell automatically turns light on at dusk and off at dawn for energy savings.

Wallpack offers 6-Kilo-Volts surge protection. It measures 11-1/8-Inch x 9-5/8-Inch. Wallpack is an affordable, energy-saving security lighting solution, which combines long life LED technology. Explicitly it is suitable for lighting building facades, parking areas, walkways, garages and outdoor spaces requiring added safety as well as security. Wallplate is UL listed, cULus certified and meets IESNA standard as well as DLC requirements.

Specifications

Mounting
Recessed/Surface
Socket Type
No
Shape
No
Number of Lamps
8.0000
Lamp Wattage
18 Watt
Lumens
1400 Lumens
Item Name
Wallpack
Includes
Photocell
Finish
White
Temperature Rating
-40 deg C Minimum Ambient
Standards
UL/cULus Listed, DLC Listed, IESNA LM-79 and LM-80 Standard
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111613
GTIN
00784231432594
Dimensions
11-1/8 Inch Length x 9-5/8 Inch Width
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Dimmable
No
Voltage Rating
120 - 277 Volt
Manufacturer Name
Lithonia Lighting
UPC
78423143259
Manufacturer Part Number
OLW14-WH-M2
Construction
Aluminum Housing, Clear Polycarbonate Lens
Color Temperature
5000K
Brand Name
Lithonia Lighting
Average Life
100000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.