Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting NECY-MVOLT-ENC-GFXK System Controller 120 - 277-Volt AC 14.76-Inch x 2.43-Inch x 4.74-Inch nLight® Eclypse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting NECY-MVOLT-ENC-GFXK System Controller 120 - 277-Volt AC 14.76-Inch x 2.43-Inch x 4.74-Inch nLight® Eclypse

SKU: 689284
Lithonia Lighting nLight® Eclypse System controller uses SensorView, Distech ECLYPSE, XPoint wireless bridges and nADR devices for ensuring communication over LAN. This controller makes use of nLight® explorer web interface that can view and manage nLight® network. The controller with high security, has browser-based nLight® ECLYPSE and ENVYSION configuration that makes use of HTML5 technology. It offers system time clock along with astronomical time clock functions. This system controller can transfer global control channels and on-demand profiles to other nLight® ECLYPSE controllers. The remotely configured system controller ensures support to 750 total nLight®/XPoint wireless. It is suitable for education, government, healthcare, office, banks and retail purposes. The system controller meets cULus, FCC, CE, DLC and ATRIUS™ standards.
  • BACnet Testing Laboratories (BTL) has BACnet Building Controller (B-BC) standards
  • SiteView Energy™ solution ensures monitoring of building energy consumption and gives an informative dashboard demonstrating energy savings and environmental impact
  • Has Wi-Fi client, access point and hot spot options
  • Can discover nLight® and XPoint wireless devices
  • Can store time based and input active profiles
  • Features NEMA type 1 rated enclosure
  • Comes with optional touchscreen, model nGWY2 GFX - separate power supply and Category 5 cable
  • Suitable for education, government, healthcare, office, banks and retail purpose applications

Overview

Lithonia Lighting nLight® Eclypse System controller uses SensorView, Distech ECLYPSE, XPoint wireless bridges and nADR devices for ensuring communication over LAN. This controller makes use of nLight® explorer web interface that can view and manage nLight® network. The controller with high security, has browser-based nLight® ECLYPSE and ENVYSION configuration that makes use of HTML5 technology. It offers system time clock along with astronomical time clock functions. This system controller can transfer global control channels and on-demand profiles to other nLight® ECLYPSE controllers. The remotely configured system controller ensures support to 750 total nLight®/XPoint wireless. It is suitable for education, government, healthcare, office, banks and retail purposes. The system controller meets cULus, FCC, CE, DLC and ATRIUS™ standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Cable Type
No
Security
FIPS Publication 140-2, Level 1 Inside
Energy Star Flag
No
Environmental Conditions
V0 Flammability Rated Per UL94, 0 - 90% Non-Condensing Relative Humidity
Material
Metal
Brand Name
Lithonia Lighting
Protocol
HTML5
Enclosure
NEMA 1
Sub Brand
nLight® Eclypse
Standards
cULus Certified, CE Marked, DLC Listed, Enabled with ATRIUS and trade; Standard, FCC Compliant
Temperature Rating
0 to 50 deg C
Dimensions
14.76 Inch Width x 2.43 Inch Depth x 4.74 Inch Height
Transmission Speed
No
UNSPSC
43222628
Degree of Protection
IP20
Voltage Rating
120 - 277 Volt AC
sku
689284
Power Supply
30 Watt
Number of Ports
3.0000
Item Name
System Controller
Mounting
DIN Rail
Manufacturer Name
Lithonia Lighting
Interface
REST API
Port Type
Ethernet: (2) Switched RJ45 Ethernet Ports USB Connections: (2) USB 2.0 Ports RS485 Serial Communications: Screw Terminals
Manufacturer Part Number
NECY-MVOLT-ENC-GFXK
Connection Type
RJ45 Ethernet
Finish
No
Feature8
Suitable for education, government, healthcare, office, banks and retail purpose applications
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.