Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting NCM-PDT-9-RJB Dual Technology (PIR/Microphonics) Occupancy Sensor 10 - 20-ft White nLight®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting NCM-PDT-9-RJB Dual Technology (PIR/Microphonics) Occupancy Sensor 10 - 20-ft White nLight®

SKU: 418812
Lithonia Lighting nLight® Occupancy sensor in white color, features passive infrared and microphonics technology. It has sensing distance of 10 - 20-ft and 360-degree viewing angle. It features matte finish and plastic lens. Sensor requires 3-Milli-Amps current for operation. It is suitable for automotive/parking, education, government, healthcare, hospitality, manufacturing, offices/banks, power/gas and more. Sensor measures 4.55-Inch Dia x 1.55-Inch. Integrated photocell standard views down through sensor lens and offers two selectable modes of operation.

Sensor allows adjusting occupancy time delays and photocell set points via pushbutton or SensorView software application. It comes with LED status indicators for easy indication. It has 1-ft wire lead terminal connection. It contains Cat 5e patch cable and RJ45 splitter. It is ceiling tile/sheetrock surface mounted at height of 8 - 15 ft. Sensor is UL/cULus listed and RoHS compliant.
  • 100% Digital PIR detection
  • Photocell has full on/off control during periods of occupancy
  • Remotely upgradeable firmware
  • Single time delay
  • Standard temperature/humidity
  • Has factory-installed 1-ft Cat 5e patch cable
  • 2 RJ45 nLight® network ports

Overview

Lithonia Lighting nLight® Occupancy sensor in white color, features passive infrared and microphonics technology. It has sensing distance of 10 - 20-ft and 360-degree viewing angle. It features matte finish and plastic lens. Sensor requires 3-Milli-Amps current for operation. It is suitable for automotive/parking, education, government, healthcare, hospitality, manufacturing, offices/banks, power/gas and more. Sensor measures 4.55-Inch Dia x 1.55-Inch. Integrated photocell standard views down through sensor lens and offers two selectable modes of operation.

Sensor allows adjusting occupancy time delays and photocell set points via pushbutton or SensorView software application. It comes with LED status indicators for easy indication. It has 1-ft wire lead terminal connection. It contains Cat 5e patch cable and RJ45 splitter. It is ceiling tile/sheetrock surface mounted at height of 8 - 15 ft. Sensor is UL/cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Lens
Plastic
Mounting Height
8 - 15 ft
Type
Dual Technology (PIR/Microphonics)
Sensing Distance
10 - 20 ft
UNSPSC
39122236
Switch Type
No
Viewing Angle
360 Degree Small Motion
Color
White
Standards
UL Listed, cULus Certified, RoHS Compliant, Title 24 Component
GTIN
00888791720761
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
418812
Terminal Connection
1 ft Lead Wire
Sub Brand
nLight®
UPC
88879172076
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
NCM-PDT-9-RJB
Amperage Rating
3 Milli-Amp
Item Name
Occupancy Sensor
Dimensions
4.55 Inch Dia x 1.55 Inch Depth
Finish
Matte
Brand Name
Lithonia Lighting
Includes
Rear RJ45 (Category 5E Patch Cable and RJ45 Splitter Included)
Mounting
Ceiling Tile/Sheetrock Surface
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.