Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting MNSL-L46-1LL-MVOLT-40K-80CRI-M6 LED Strip Light 25-Watt 120 - 277-Volt 80 CRI 2300-Lumens 4000K LED High Gloss Baked White Polyester Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting MNSL-L46-1LL-MVOLT-40K-80CRI-M6 LED Strip Light 25-Watt 120 - 277-Volt 80 CRI 2300-Lumens 4000K LED High Gloss Baked White Polyester Enamel

SKU: 605875
Lithonia Lighting Contractor select 25-Watt LED striplight fixture in high-gloss baked white polyester enamel finish, features code-gauge cold rolled steel construction. This fixture has 80 CRI 2300-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 2.62-Inch x 2.16-Inch. This fixture is suitable for commercial, retail, office, warehouse and display applications. Fixture is CSA certified to US and Canadian Safety standard.
  • Aligner locks in place for easy continuous row mounting
  • Voltage rating of 120 - 277 Volt
  • Features 80 CRI 2300-Lumen 4000K LED lamp

Overview

Lithonia Lighting Contractor select 25-Watt LED striplight fixture in high-gloss baked white polyester enamel finish, features code-gauge cold rolled steel construction. This fixture has 80 CRI 2300-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 2.62-Inch x 2.16-Inch. This fixture is suitable for commercial, retail, office, warehouse and display applications. Fixture is CSA certified to US and Canadian Safety standard.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Standards
CSA Certified to Meet U.S and Canadian Safety Standard, Damp Location
UNSPSC
39111503
sku
605875
Energy Star Flag
No
Fixture Wattage
25 Watt
Lumens
2300 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Item Name
LED Strip Light
Manufacturer Part Number
MNSL-L46-1LL-MVOLT-40K-80CRI-M6
Manufacturer Name
Lithonia Lighting
Finish
High Gloss Baked White Polyester Enamel
Dimmable
No
Dimensions
48 Inch Length x 2.62 Inch Width x 2.16 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Code Gauge Cold Rolled Steel
Color Temperature
4000K
Brand Name
Lithonia Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.