Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LX-W-3-R-EL-N LX Series Battery Powered LED Exit Sign White Housing Red Letter 120/277-Volt AC Titan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LX-W-3-R-EL-N LX Series Battery Powered LED Exit Sign White Housing Red Letter 120/277-Volt AC Titan®

SKU: 126962
Lithonia Lighting Titan® LX Series Battery powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volt AC. Single-face exit sign has power rating of 3.8-Watts at 120-Volts and 4.5-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign has die-formed steel construction and supports universal mounting. It measures 12-3/8-Inch x 4-13/16-Inch x 7-7/8-Inch. Explicitly it is suitable for applications requiring heavy-duty steel exit signage, such as light industrial warehouse or manufacturing facilities. It has temperature rating of 0 to 50 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • Universal directional Chevron knockouts are easily removed
  • Uniform graphical illumination without shadows or hot spots
  • Letters are 6-Inch high with 3/4-Inch stroke, with 100-ft viewing distance rating
  • 20-gauge Frame and faceplate

Overview

Lithonia Lighting Titan® LX Series Battery powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volt AC. Single-face exit sign has power rating of 3.8-Watts at 120-Volts and 4.5-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign has die-formed steel construction and supports universal mounting. It measures 12-3/8-Inch x 4-13/16-Inch x 7-7/8-Inch. Explicitly it is suitable for applications requiring heavy-duty steel exit signage, such as light industrial warehouse or manufacturing facilities. It has temperature rating of 0 to 50 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Width
12.375
Voltage Rating
120/277 Volt AC
Type
LX Series, Battery Powered
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Sub Brand
Titan®
Power Rating
3.8 Watt at 120 Volt, 4.5 Watt at 277 Volt
Mounting
Universal
Material
Die Formed Steel
Length
7.875
Lamp Type
LED
Background Color
No
Battery Type
Maintenance-Free Sealed Nickel Cadmium
Battery Life
7 - 9 Year Typical
GTIN
00784231112847
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL Listed, for damp Locations, Meets UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHA Illumination Standard
Height
4.8125
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Item Name
LED Exit Sign
Face Type
Single
UPC
78423111284
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
LX-W-3-R-EL-N
Color Temperature
No
Amperage Rating
0.034 Amp at 120 Volt, 0.019 Amp at 277 Volt
Degree of Protection
No
Brand Name
Lithonia Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.