Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LO6WR 6-Inch LED Open Down Light Reflector Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LO6WR 6-Inch LED Open Down Light Reflector Trim Round White

SKU: 390513
Lithonia Lighting 6-Inch LED open downlight reflector trim in white color, features aluminum construction. This trim optimizes lumen output and provides superior glare control. It is ideal for use with LDN6 6-Inch open and wall wash LED non-IC new construction downlight. Downlight reflector trim is UL listed and CSA certified.
  • For LDN6 6-Inch open and wall wash LED non-IC new construction downlight
  • Has white finish
  • Has size of 6-inches

Overview

Lithonia Lighting 6-Inch LED open downlight reflector trim in white color, features aluminum construction. This trim optimizes lumen output and provides superior glare control. It is ideal for use with LDN6 6-Inch open and wall wash LED non-IC new construction downlight. Downlight reflector trim is UL listed and CSA certified.

Specifications

Shape
Round
Item Name
Down Light Reflector Trim
Finish
White
Dimmable
No
Degree of Protection
No
Component Type
Trim
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111531
GTIN
00888791095234
Standards
UL Listed, CSA Certified
Trim Type
LED Open
Trim Size
6 Inch
Shade Type
No
Lamp Included
Yes
Ceiling Type
No
Socket Type
No
Color Temperature
No
Manufacturer Name
Lithonia Lighting
UPC
88879109523
Manufacturer Part Number
LO6WR
Brand Name
Lithonia Lighting
List UOM Qty
1
Order UOM
ea
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.