Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LO6ARTRWLSS 6-Inch LED Open Down Light Reflector Trim Round Clear Semi-Specular Trim White Painted Flange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LO6ARTRWLSS 6-Inch LED Open Down Light Reflector Trim Round Clear Semi-Specular Trim White Painted Flange

SKU: 594720
Lithonia Lighting Downlight trim has clear, semi-specular trim and white painted flange finish. It is suitable for use with LDN6 recessed downlight. Down light trim is Energy Star certified.
  • Comes in clear, semi-specular trim, white painted flange finish
  • Perfect for use with LDN6 recessed downlight
  • Round in shape

Overview

Lithonia Lighting Downlight trim has clear, semi-specular trim and white painted flange finish. It is suitable for use with LDN6 recessed downlight. Down light trim is Energy Star certified.

Specifications

Shape
Round
Socket Type
No
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
LED Open
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Color
Clear Semi-Specular Trim, White Painted Flange
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
LO6ARTRWLSS
Brand Name
Lithonia Lighting
Item Name
Down Light Reflector Trim
For Use With
LDN6 Recessed Down Light
Finish
No
Dimmable
No
Degree of Protection
No
Standards
Energy Star and Reg Qualified Certified
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.