Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LO4ARLSSTRIM 4-Inch Down Light Trim

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LO4ARLSSTRIM 4-Inch Down Light Trim

SKU: 577781
Lithonia Lighting Downlight trim comes in a size of 4-inches.
  • Trim size of 4-inches

Overview

Lithonia Lighting Downlight trim comes in a size of 4-inches.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
sku
577781
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
LO4ARLSSTRIM
Item Name
Down Light Trim
Finish
No
Dimmable
No
Degree of Protection
No
Brand Name
Lithonia Lighting
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.