Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LHQM-LED-R-M6 LHQM Series Combination Exit Sign And Light (2) LED White Housing Red Letter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LHQM-LED-R-M6 LHQM Series Combination Exit Sign And Light (2) LED White Housing Red Letter

SKU: 116345
Lithonia Lighting LHQM Series Combination exit sign and light uses two 4.3-Watt LED lamps that have current rating of 0.23-Amp and voltage rating of 120/277-Volt AC. Combination exit sign and light has power rating of 3.3-Watts. It comes with red colored EXIT legend. It runs on Ni-Cad battery. This combination exit sign and light has impact-resistant thermoplastic construction and supports top/back/end mounting. It measures 4-3/4-Inch x 19-1/4-Inch x 9-Inch. It has temperature rating of 10 to 40 deg C. Combination exit sign and light is UL listed and meets NEC/OSHA standards.
  • Side-mounted lamps provide a streamlined design
  • Chevron directional indicator knockouts offer choice of direction
  • Offers immense scratch resistance
  • Corrosion-proof
  • UV-stable

Overview

Lithonia Lighting LHQM Series Combination exit sign and light uses two 4.3-Watt LED lamps that have current rating of 0.23-Amp and voltage rating of 120/277-Volt AC. Combination exit sign and light has power rating of 3.3-Watts. It comes with red colored EXIT legend. It runs on Ni-Cad battery. This combination exit sign and light has impact-resistant thermoplastic construction and supports top/back/end mounting. It measures 4-3/4-Inch x 19-1/4-Inch x 9-Inch. It has temperature rating of 10 to 40 deg C. Combination exit sign and light is UL listed and meets NEC/OSHA standards.

Specifications

Background Color
No
Width
19.25
Voltage Rating
120 - 277 Volt AC
Type
LHQM Series
Temperature Rating
10 to 40 deg C
Number of Lamps
2.0000
Battery Life
7 - 9 Year Typical
Material
Thermoplastic
Lumens
180 Lumens
Length
4.75
Lamp Wattage
1.5 Watt
Lamp Type
LED
Mounting
Top/Back/End
Lamp Included
Yes
Battery Type
Nickel Cadmium
GTIN
00745976254438
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111707
Standards
UL 924 Listed, NFPA 101, NEC Compliant, OSHA Compliant
Height
9
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Item Name
Combination Exit Sign And Light
Face Type
Stencil
UPC
74597625443
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
LHQM-LED-R-M6
Degree of Protection
No
Brand Name
Lithonia Lighting
Color Temperature
No
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.