Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LE-S-W-1-G-EL-N LE Series Emergency LED Exit Sign White Housing Green Letter 120/277-Volt Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LE-S-W-1-G-EL-N LE Series Emergency LED Exit Sign White Housing Green Letter 120/277-Volt Signature

SKU: 419799
Lithonia Lighting Signature LE Series Emergency LED exit sign has LED lamp that has voltage rating of 120/277-Volts. Single-face exit sign has power rating of 1.5-Watts at 120-Volts and 1.7-Watts at 277-Volts. It comes with green colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign has die-cast aluminum construction and supports surface mounting. It measures 11-3/8-Inch x 6-Inch x 7-7/8-Inch. Unique LED lamp platform accommodates both single-face and double-face exits. It has temperature rating of 50 to 104 deg F. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • Fully overlapping light seal prevents light leaks
  • Letters are 6-Inch high with 3/4-Inch stroke, with 100-ft viewing distance rating
  • Lamp is constructed using new LED technology
  • Solid state electronic elements to eliminate risk of electro-mechanical failures

Overview

Lithonia Lighting Signature LE Series Emergency LED exit sign has LED lamp that has voltage rating of 120/277-Volts. Single-face exit sign has power rating of 1.5-Watts at 120-Volts and 1.7-Watts at 277-Volts. It comes with green colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign has die-cast aluminum construction and supports surface mounting. It measures 11-3/8-Inch x 6-Inch x 7-7/8-Inch. Unique LED lamp platform accommodates both single-face and double-face exits. It has temperature rating of 50 to 104 deg F. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Manufacturer Name
Lithonia Lighting
Letter Color
Green
Lens Type
No
Length
7.875
Lamp Included
Yes
Lamp Type
LED
Material
Die Cast Aluminum
Item Name
LED Exit Sign
Housing Color/Finish
White
Height
6
GTIN
00820476202759
Frequency Rating
50/60 Hz
Manufacturer Part Number
LE-S-W-1-G-EL-N
Mounting
Surface
Voltage Rating
120/277 Volt
UPC
82047620275
UNSPSC
39111708
Type
LE Series, Emergency
Temperature Rating
50 to 104 deg F (10 to 40 deg C)
Sub Brand
Signature
Standards
UL Listed, Damp Location Rated, Meets UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHA illumination Standard, NEMA Premium Certified
Shelf Life
3 Year
RoHS Flag
Contact manufacturer
Power Rating
1.5 Watt at 120 Volt, 1.7 Watt at 277 Volt
Legend
EXIT
Face Type
Single
sku
419799
Amperage Rating
0.07 Amp at 120/277 Volt
Background Color
No
Battery Life
7 - 9 Year Typical
Battery Type
Maintenance-Free Sealed Nickel Cadmium
Brand Name
Lithonia Lighting
Color Temperature
No
Country Of Origin
Mexico
Degree of Protection
No
Energy Star Flag
No
Width
11.375
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.