Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LDN4-35/10-LO4AR-LSS-MVOLT-EZ10-WL Dimmable Self-Flanged New Construction Non-IC 4-Inch LED Down Light 120 - 277-Volt AC Round 80 CRI 3500K 1000-Lumens Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LDN4-35/10-LO4AR-LSS-MVOLT-EZ10-WL Dimmable Self-Flanged New Construction Non-IC 4-Inch LED Down Light 120 - 277-Volt AC Round 80 CRI 3500K 1000-Lumens Clear

SKU: 688486
Lithonia Lighting Self flanged new construction LED downlight in round shape, has 4-Inch open type clear trim, galvanized steel mounting and plaster frame to secure LED lamp and light assembly. It integrates LED lamp to deliver 1000 or 1025.1-Lumen of light with 80 CRI and 3500K color temperature. The downlight incorporates diffusing optical lens and semi specular anodized reflector to provide maximum distribution of light. The downlight module with a lamp life of 50000 Hours, has a fixture power rating for 12.7-Watts and a voltage rating of 120 to 277-Volts AC at 50/60-Hz frequency. It has an efficacy rating of 80.7 LPW. This downlight has 10% dimmable eldoLED dim driver to dim light to the required level. Downlight measures 11-3/16-Inch x 9-7/16-Inch. It includes vertically adjustable mounting bracket with hanger bar to mount on non-insulated ceiling up to 1-1/2-Inch thickness. This downlight is suitable for use in corridors, lobbies, conference rooms and private offices for typical applications. Downlight is Energy Star compliant.
  • Dimmable
  • Vertically adjustable mounting brackets with commercial bar hangers offer 3-3/4-Inch total adjustment
  • Features passive cooling thermal management to maintain optimal temperature up to 25 deg C
  • Suitable for use in wet locations
  • Included light engine and driver are accessible from above or below the ceiling
  • Suitable for use in corridors, lobbies, conference rooms and private offices for typical applications

Overview

Lithonia Lighting Self flanged new construction LED downlight in round shape, has 4-Inch open type clear trim, galvanized steel mounting and plaster frame to secure LED lamp and light assembly. It integrates LED lamp to deliver 1000 or 1025.1-Lumen of light with 80 CRI and 3500K color temperature. The downlight incorporates diffusing optical lens and semi specular anodized reflector to provide maximum distribution of light. The downlight module with a lamp life of 50000 Hours, has a fixture power rating for 12.7-Watts and a voltage rating of 120 to 277-Volts AC at 50/60-Hz frequency. It has an efficacy rating of 80.7 LPW. This downlight has 10% dimmable eldoLED dim driver to dim light to the required level. Downlight measures 11-3/16-Inch x 9-7/16-Inch. It includes vertically adjustable mounting bracket with hanger bar to mount on non-insulated ceiling up to 1-1/2-Inch thickness. This downlight is suitable for use in corridors, lobbies, conference rooms and private offices for typical applications. Downlight is Energy Star compliant.

Specifications

Shape
Round
Reflector Type
Semi-Specular Anodized
Lumens
1000 Lumens, 1025.1 Lumens at 3500K
Item Name
LED Down Light
Frequency Rating
50/60 Hz
Finish
Clear Trim
Dimmable
Yes
Dimensions
11-3/16 Inch Length x 9-7/16 Inch Width
Degree of Protection
No
Voltage Rating
120 - 277 Volt AC
Type
Self-Flanged, New Construction
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
Energy Star Qualified
Trim Type
Open
Trim Size
4 Inch
Construction
Galvanized Steel Mounting, Plaster Frame
Shade Type
Diffusing Optical Lens
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
12.7 Watt
Driver Type
0 - 10 Volt Dimming to 10% EldoLED
Ceiling Type
Non-Insulated
CRI
80.0000
Socket Type
No
Color Temperature
3500K
Manufacturer Name
Lithonia Lighting
sku
688486
Manufacturer Part Number
LDN4-35/10-LO4AR-LSS-MVOLT-EZ10-WL
Brand Name
Lithonia Lighting
Average Life
50000 Hour
Is Not Returnable
No
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.