Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LCDACC-SL30NCL 1-Pole Latching Relay 1 NO-1 NC SnapLink GR 2400™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LCDACC-SL30NCL 1-Pole Latching Relay 1 NO-1 NC SnapLink GR 2400™

SKU: 101364
Lithonia Lighting SnapLink GR 2400™ Latching relay is a 1-Pole relay designed to meet the demands of today's high-efficiency ballast loads. It has heavy-duty, high-connectivity terminal blocks which allow up to two 8-AWG wires per lug. This latching relay can be specific to default to open or to default to closed upon loss of power. It features large contacts for switching up to 30-Amp lighting and 250000 operating cycles. Latching relay is UL/cUL listed.
  • Large contacts for switching up to 30-Amp lighting
  • Heavy-duty, high-connectivity terminal blocks, which allow up to two 8-AWG wires per lug
  • 250000 Cycles

Overview

Lithonia Lighting SnapLink GR 2400™ Latching relay is a 1-Pole relay designed to meet the demands of today's high-efficiency ballast loads. It has heavy-duty, high-connectivity terminal blocks which allow up to two 8-AWG wires per lug. This latching relay can be specific to default to open or to default to closed upon loss of power. It features large contacts for switching up to 30-Amp lighting and 250000 operating cycles. Latching relay is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Standards
UL/cUL Listed
Sub Brand
SnapLink GR 2400™
Brand Name
Lithonia Lighting
UNSPSC
39122317
UPC
74597317094
sku
101364
Conductor Size
(2) 8 AWG Per Lug
Manufacturer Part Number
LCDACC-SL30NCL
Mounting
Wall
Manufacturer Name
Lithonia Lighting
Contact Rating
30 Amp at 277 Volt AC, 20 Amp at 347 Volt AC Ballast/HID, 20 Amp at 120 Volt AC Tungsten, 1.5 hp at 120 Volt AC, 3 hp at 277 Volt AC
Item Name
Latching Relay
Number of Poles
1
Contact Configuration
1 NO-1 NC
Operating Cycles
250000 Cycles
Country Of Origin
United States of America
Phase
No
GTIN
00745973170946
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.