Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LBL4-4000LM-80CRI-40K-MIN1-ZT-MVOLT Low Profile LED Wraparound Fixture 32.4-Watt 120 - 277-Volt 80 CRI 4000-Lumens 4000K LED High Gloss High-Reflectivity Baked White Polyester Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LBL4-4000LM-80CRI-40K-MIN1-ZT-MVOLT Low Profile LED Wraparound Fixture 32.4-Watt 120 - 277-Volt 80 CRI 4000-Lumens 4000K LED High Gloss High-Reflectivity Baked White Polyester Enamel

SKU: 610032
Lithonia Lighting LBL Series Low-profile 32.4-Watt LED wrap-around fixture in high-gloss, high-reflectivity baked white polyester enamel finish, features code-gauge steel construction. The acrylic linear prismatic diffuser creates soft light to the surrounding. This curved basket fixture has 80 CRI 4000-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 10-Inch x 2-3/4-Inch. This fixture undergoes multistage iron phosphate pretreatment ensures maximum bonding and rust inhibitor. The LEDs of this fixture coupled with high-efficiency drivers provide superior quantity and quality of illumination. This fixture has average life span of 50000 hours. It is suitable for closets, storage rooms, hallways, stairwells and office. Fixture is CSA certified and meets US and Canadian standards.
  • Five-stage iron phosphate pretreatment assures superior paint adhesion and rust resistance
  • Step-level dimming option allows switching of system to 50% power
  • Voltage rating of 120 - 277 Volt
  • 0 - 10-Volt dimming driver

Overview

Lithonia Lighting LBL Series Low-profile 32.4-Watt LED wrap-around fixture in high-gloss, high-reflectivity baked white polyester enamel finish, features code-gauge steel construction. The acrylic linear prismatic diffuser creates soft light to the surrounding. This curved basket fixture has 80 CRI 4000-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 10-Inch x 2-3/4-Inch. This fixture undergoes multistage iron phosphate pretreatment ensures maximum bonding and rust inhibitor. The LEDs of this fixture coupled with high-efficiency drivers provide superior quantity and quality of illumination. This fixture has average life span of 50000 hours. It is suitable for closets, storage rooms, hallways, stairwells and office. Fixture is CSA certified and meets US and Canadian standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Low Profile
Socket Type
No
Shape
Curved Basket
Standards
CSA Certified to Meet U.S and Canadian Standard, Damp Listed
Fixture Wattage
32.4 Watt
UNSPSC
39111503
sku
610032
Energy Star Flag
No
Lamp Included
Yes
Shade Type
No
Lamp Type/Designation
LED
Lumens
4000 Lumens
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
LBL4-4000LM-80CRI-40K-MIN1-ZT-MVOLT
Dimensions
48 Inch Length x 10 Inch Width x 2-3/4 Inch Height
Construction
Code Gauge Steel
Item Name
LED Wraparound Fixture
Finish
High Gloss, High-Reflectivity Baked White Polyester Enamel
Dimmable
Yes
Brand Name
Lithonia Lighting
Degree of Protection
No
Color Temperature
4000K
Average Life
50000 Hour
CRI
80.0000
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.