Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LBL2-LP840 2-Light LB Series LED Wraparound Fixture 23-Watt 120 - 277-Volt high-Reflectivity Baked White Polyester Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LBL2-LP840 2-Light LB Series LED Wraparound Fixture 23-Watt 120 - 277-Volt high-Reflectivity Baked White Polyester Enamel

SKU: 130508
Lithonia Lighting LB Series Collection LED Wrap-around light in high reflectivity baked white polyester enamel finish, features code gauge steel construction. It has curved acrylic prismatic diffuser. It has two 23-Watt 4000K LED lamps. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Light is surface mountable. It measures 24-Inch x 10-Inch x 2-3/4-Inch. It is suitable for use in closets, storage rooms, hallways and offices. LED Wrap-around light is CSA certified and DLC rated.
  • Narrow housing
  • Efficacy of 98 LPW
  • Voltage rating of 120 - 277-Volts

Overview

Lithonia Lighting LB Series Collection LED Wrap-around light in high reflectivity baked white polyester enamel finish, features code gauge steel construction. It has curved acrylic prismatic diffuser. It has two 23-Watt 4000K LED lamps. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Light is surface mountable. It measures 24-Inch x 10-Inch x 2-3/4-Inch. It is suitable for use in closets, storage rooms, hallways and offices. LED Wrap-around light is CSA certified and DLC rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
LB Series
Socket Type
No
Shape
No
Number of Lamps
2.0000
Mounting
Surface
Standards
CSA Certified, DLC Listed
UNSPSC
39112102
sku
130508
Energy Star Flag
No
Shade Type
Curved Acrylic Prismatic Diffuser
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
23 Watt
UPC
75357391759
Item Name
LED Wraparound Fixture
Manufacturer Part Number
LBL2-LP840
Manufacturer Name
Lithonia Lighting
Finish
High Reflectance Baked White Polyester Enamel
Average Life
60000 Hour
Dimmable
No
Dimensions
24 Inch Length x 10 Inch Width x 2-3/4 Inch Depth
Degree of Protection
No
Construction
Code Gauge Steel
Color Temperature
4000K
Brand Name
Lithonia Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.