Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting LB-4-32-MVOLT-1/4-GEB10IS 4-Light Low Profile Wide Body Wraparound Fixture 32-Watt 120 - 277-Volt Baked White Polyester Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LB-4-32-MVOLT-1/4-GEB10IS 4-Light Low Profile Wide Body Wraparound Fixture 32-Watt 120 - 277-Volt Baked White Polyester Enamel

SKU: 131700
Lithonia Lighting Low-profile wide body wraparound fixture in baked white polyester enamel finish, features die formed code gauge steel construction and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. It has prismatic acrylic diffuser with sonically welded luminous ends. Wraparound fixture uses four 32-Watt T8 lamps with 2-Pin socket. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Wrap-around fixture measures 48-Inch x 15-1/2-Inch x 2-15/16-Inch. It is ideal for applications that require clean appearance of low-profile brightness controlled wraparound. It offers broad distribution of light for offices, schools and corridors. Wrap-around fixture is UL listed and CSA/NOM certified.
  • AWM, TFN or THHN wire used throughout and rated for required temperatures
  • Curved prismatic diffuser with linear side prisms minimize lamp image and provides high-angle brightness control
  • Continuous, interlocking diffuser support prevents accidental opening and simplifies cleaning and service

Overview

Lithonia Lighting Low-profile wide body wraparound fixture in baked white polyester enamel finish, features die formed code gauge steel construction and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. It has prismatic acrylic diffuser with sonically welded luminous ends. Wraparound fixture uses four 32-Watt T8 lamps with 2-Pin socket. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Wrap-around fixture measures 48-Inch x 15-1/2-Inch x 2-15/16-Inch. It is ideal for applications that require clean appearance of low-profile brightness controlled wraparound. It offers broad distribution of light for offices, schools and corridors. Wrap-around fixture is UL listed and CSA/NOM certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
128 Watt
Socket Type
Bi-Pin
Type
Low Profile, Wide Body
Shape
No
Lamp Included
No
UNSPSC
39111501
Lamp Type/Designation
T8
Shade Type
No
Standards
UL Listed to U.S and Canadian Safety Standard, CSA and NOM Approved (Optional)
GTIN
00784231151129
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
131700
Number of Lamps
4.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Lithonia Lighting
UPC
78423115112
Manufacturer Part Number
LB-4-32-MVOLT-1/4-GEB10IS
Lamp Wattage
32 Watt
Ballast Type
(1) 4-Lamp <=10% THD Electronic, Instant Start
Finish
Baked White Polyester Enamel
Dimmable
No
Dimensions
48 Inch Length x 15-1/2 Inch Width x 2-15/16 Inch Height
Degree of Protection
No
Construction
Die Formed From Code Gauge Steel Metal Parts, 100% Acrylic Prismatic Diffuser with Sonically Welded Luminous Ends
Brand Name
Lithonia Lighting
Item Name
Wraparound Fixture
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.