Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting L7XLED-T24-R6 New Construction IC/Non-IC LED Recessed Housing 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting L7XLED-T24-R6 New Construction IC/Non-IC LED Recessed Housing 120 Volt

SKU: 398978
Lithonia Lighting LED recessed new construction housing has LED lamp that has voltage rating of 120-Volts. It is insulated/non-insulated ceiling mountable and has cut out of size 7-inches. It measures 15-Inch x 13-7/8-Inch x 6-7/8-Inch. This aluminum foam-gasketed housing comes with galvanized steel pan. It comes with quick disconnect for power connection to the LED modules. Housing is UL listed.
  • Ground wire provided
  • Removable J-box doors for easy access
  • Paint overspray masked by disposable disconnect plug
  • Housing and LED module combination is IC rated and thermally protected

Overview

Lithonia Lighting LED recessed new construction housing has LED lamp that has voltage rating of 120-Volts. It is insulated/non-insulated ceiling mountable and has cut out of size 7-inches. It measures 15-Inch x 13-7/8-Inch x 6-7/8-Inch. This aluminum foam-gasketed housing comes with galvanized steel pan. It comes with quick disconnect for power connection to the LED modules. Housing is UL listed.

Specifications

Socket Type
No
Shape
No
Mounting
Recessed
Item Name
LED Recessed Housing
Finish
No
Dimmable
No
Dimensions
15 Inch Length x 13-7/8 Inch Width x 6-7/8 Inch Height
Degree of Protection
No
Cutout Size
7 Inch
Voltage Rating
120 Volt
Type
New Construction
Component Type
Housing
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00820476280566
Standards
UL Listed
Trim Type
No
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
Insulated/Non-Insulated
Color Temperature
No
Brand Name
Lithonia Lighting
Manufacturer Part Number
L7XLED-T24-R6
Manufacturer Name
Lithonia Lighting
UPC
82047628056

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.