Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting KAXW-LED-P1-40KR4-MVOLT-DDBXD KAXW Series Type 4 LED Wall Luminaire 120 - 277-Volt AC Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting KAXW-LED-P1-40KR4-MVOLT-DDBXD KAXW Series Type 4 LED Wall Luminaire 120 - 277-Volt AC Dark Bronze

SKU: 675368
Lithonia Lighting KAXW Series LED wall luminaire in dark bronze finish, has die-cast aluminum housing for corrosion resistance and durability. The housing is sealed against moisture and environmental contaminants and it has integral heat sink fins to optimize thermal management through conductive and convective cooling. The modular design of this luminaire helps in easy maintenance and future light engine upgrades. This surface/bracket mountable luminaire features acrylic lens shade. The IP66-rated luminaire with electronic driver, has a voltage rating from 120 to 277-Volts AC at 50/60-Hz. This type 4 luminaire delivers a light of 3643 Lumens. The dimmable luminaire with 70 CRI, has a color temperature rating of 4000K. The luminaire meets CSA and DLC standards.
  • LED driver is installed in a separate compartment to thermally isolate it from the light engines for low operating temperature and durability
  • Electrical light engine configurations consist of high-efficacy LEDs mounted to metal-core circuit boards to improve heat dissipation and to promote long life
  • Facilitates a quick and easy installation, mounting bolts feature a 1000-Hour salt fog finish
  • P1 performance package

Overview

Lithonia Lighting KAXW Series LED wall luminaire in dark bronze finish, has die-cast aluminum housing for corrosion resistance and durability. The housing is sealed against moisture and environmental contaminants and it has integral heat sink fins to optimize thermal management through conductive and convective cooling. The modular design of this luminaire helps in easy maintenance and future light engine upgrades. This surface/bracket mountable luminaire features acrylic lens shade. The IP66-rated luminaire with electronic driver, has a voltage rating from 120 to 277-Volts AC at 50/60-Hz. This type 4 luminaire delivers a light of 3643 Lumens. The dimmable luminaire with 70 CRI, has a color temperature rating of 4000K. The luminaire meets CSA and DLC standards.

Specifications

Mounting
Surface/Bracket
Manufacturer Part Number
KAXW-LED-P1-40KR4-MVOLT-DDBXD
Manufacturer Name
Lithonia Lighting
Lumens
3643 Lumens
Item Name
LED Wall Luminaire
Lamp Included
No
Frequency Rating
50/60 Hz
Fixture Wattage
29 Watt
Power Factor
>90%
Voltage Rating
120 - 277 Volt AC
UNSPSC
39111600
Type
KAXW Series, Type 4
Temperature Rating
-40 deg C Minimum Ambient
Standards
CSA Certified, DLC Listed, IP66 Rated
Socket Type
No
Shape
No
Shade Type
Acrylic Lens
Finish
Dark Bronze
Lamp Type/Designation
LED
Driver Type
Electronic Dimming
Amperage Rating
0.24 Amp at 120 Volt, 0.14 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.11 Amp at 277 Volt
Dimensions
14 Inch Length x 12 Inch Width x 5 Inch Height
CRI
70.0000
Average Life
100000 Hour
Energy Star Flag
No
Brand Name
Lithonia Lighting
Construction
Die Cast Aluminum Housing
Color Temperature
4000K
Dimmable
Yes
sku
675368
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.