Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting KAD-LED-40C-1000-40K-R3-MVOLT-SPD06-DDBXD 40-Light LED Type III Distribution Area Luminaire 120 - 277-Volt 4000K Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting KAD-LED-40C-1000-40K-R3-MVOLT-SPD06-DDBXD 40-Light LED Type III Distribution Area Luminaire 120 - 277-Volt 4000K Dark Bronze

SKU: 415104
Lithonia Lighting Area luminaire in dark bronze finish, features die-cast aluminum construction. Luminaire has precision-molded proprietary refractive acrylic lens shade. It has 40 70 CRI 4000K LED lamps that offer 14890-Lumens light output. Lamp has average life of 100000 hours. It has voltage rating of 120 - 277-Volt and drive current rating of 1000-Milli-Amps. It has power rating of 141-Watts and frequency rating of 50/60-Hz.

Area luminaire with Class 1 electronic driver, is square pole mountable. It measures 17-1/2-Inch x 17-1/2-Inch x 7-1/8-Inch. Luminaire withstands temperature range of 0 to 40 deg C. It has IP65-degree of protection. Luminaire has power factor greater than 90%. It has maximum load capacity of 0.52 - 1.18-Amp. It is suitable for use in illuminating streets, walkways, parking lots and surrounding areas. Area luminaire is CSA certified.
  • Fixture power rating of 141-Watts
  • Measures 17-1/2-Inch x 17-1/2-Inch x 7-1/8-Inch
  • Features die-cast aluminum construction

Overview

Lithonia Lighting Area luminaire in dark bronze finish, features die-cast aluminum construction. Luminaire has precision-molded proprietary refractive acrylic lens shade. It has 40 70 CRI 4000K LED lamps that offer 14890-Lumens light output. Lamp has average life of 100000 hours. It has voltage rating of 120 - 277-Volt and drive current rating of 1000-Milli-Amps. It has power rating of 141-Watts and frequency rating of 50/60-Hz.

Area luminaire with Class 1 electronic driver, is square pole mountable. It measures 17-1/2-Inch x 17-1/2-Inch x 7-1/8-Inch. Luminaire withstands temperature range of 0 to 40 deg C. It has IP65-degree of protection. Luminaire has power factor greater than 90%. It has maximum load capacity of 0.52 - 1.18-Amp. It is suitable for use in illuminating streets, walkways, parking lots and surrounding areas. Area luminaire is CSA certified.

Specifications

Mounting
6 Inch Arm Square Pole
Socket Type
No
Shape
Square
Power Factor
>0.9
Number of Lamps
40.0000
Maximum Load Capacity
0.52 - 1.18 Amp
Lumens
14890 Lumens
Temperature Rating
0 to 40 deg C
Item Name
Area Luminaire
Frequency Rating
50/60 Hz
Finish
Dark Bronze
Type
Type III Distribution
Standards
CSA Certified
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39111612
Voltage Rating
120 - 277 Volt
Shade Type
Precision Molded Proprietary Refractive Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
141 Watt
Dimensions
17-1/2 Inch Length x 17-1/2 Inch Width x 7-1/8 Inch Height
Dimmable
No
Driver Type
Class 1 Electronic
Degree of Protection
IP65
CRI
70.0000
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
KAD-LED-40C-1000-40K-R3-MVOLT-SPD06-DDBXD
Construction
Die Cast Aluminum
Color Temperature
4000K
Average Life
100000 Hour
Amperage Rating
1000 Milli-Amp Driver
Brand Name
Lithonia Lighting

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.