Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting IBZ-654L-277-GEB10PS90-OCS-LAOZU 6-Light Energy Saving Fluorescent High Bay Fixture 54-Watt 120 - 277-Volt High Gloss Baked White Enamel I-Beam®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting IBZ-654L-277-GEB10PS90-OCS-LAOZU 6-Light Energy Saving Fluorescent High Bay Fixture 54-Watt 120 - 277-Volt High Gloss Baked White Enamel I-Beam®

SKU: 412529
Lithonia Lighting I-Beam® Collection Energy-saving fluorescent high bay fixture has 22-gauge heavy-duty code gauge steel channel with high-gloss white baked enamel finish. Fluorescent high bay fixture uses six 54-Watt T5HO lamps. Lamp with electronic, programmed rapid start ballast has voltage rating of 120 - 277-Volts. Fluorescent high bay fixture measures 48-1/16-Inch x 18-1/8-Inch x 2-3/8-Inch. It is ideal for use in manufacturing, warehousing, institutional and retail facilities. Fluorescent high bay fixture is UL listed and CSA certified.
  • AWM, TFM or THHN wire used throughout and rated for required temperatures
  • Integrated modular plug feature enhances the flexibility by allowing plug-and-play components such as sensors and photocells
  • In addition to the reliable operation of IBZ fixtures, the reflectors tightly control the distribution of light and effectively manage lamp heat to increase the overall efficiency
  • Installation is made quick and easy with IBZ hanging accessories such as the aircraft cable and 1-point mounting bracket
  • Narrow Distribution, less than 5% uplight

Overview

Lithonia Lighting I-Beam® Collection Energy-saving fluorescent high bay fixture has 22-gauge heavy-duty code gauge steel channel with high-gloss white baked enamel finish. Fluorescent high bay fixture uses six 54-Watt T5HO lamps. Lamp with electronic, programmed rapid start ballast has voltage rating of 120 - 277-Volts. Fluorescent high bay fixture measures 48-1/16-Inch x 18-1/8-Inch x 2-3/8-Inch. It is ideal for use in manufacturing, warehousing, institutional and retail facilities. Fluorescent high bay fixture is UL listed and CSA certified.

Specifications

Collection
I-Beam®
Voltage Rating
120 - 277 Volt
Type
Energy Saving
Socket Type
No
Shape
No
Number of Lamps
6.0000
Fixture Wattage
324 Watt
Lamp Included
No
Lamp Type/Designation
T5HO
Shade Type
No
Standards
UL 1598, CSA 250.0-08 - for Suitable Damp Locations
UNSPSC
39111501
Energy Star Flag
No
Manufacturer Part Number
IBZ-654L-277-GEB10PS90-OCS-LAOZU
Manufacturer Name
Lithonia Lighting
UPC
88879179592
Lamp Wattage
54 Watt
Dimmable
No
Ballast Type
(1) 2-Lamp and (1) 4-Lamp T5 Electronic, Programmed Rapid Start, 1 Factor
Brand Name
Lithonia Lighting
Construction
Heavy-Duty Code 22 Gauge Steel Channel, PBT (Polybutylene Terephthalate) Sockets
Degree of Protection
No
Dimensions
48-1/16 Inch Length x 18-1/8 Inch Width x 2-3/8 Inch Depth
Item Name
Fluorescent High Bay Fixture
Finish
High Gloss Baked White Enamel
Frequency Rating
50/60 Hz

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.