Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting IBH-18000LM-SD080-MD-MVOLT-GZ10-40K-80CRI LED High Bay Fixture 202-Watt at 120-Volt 199-Watt at 277-Volt 120 - 277-Volt I-Beam®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting IBH-18000LM-SD080-MD-MVOLT-GZ10-40K-80CRI LED High Bay Fixture 202-Watt at 120-Volt 199-Watt at 277-Volt 120 - 277-Volt I-Beam®

SKU: 422558
Lithonia Lighting I-Beam® Collection LED Bay light features lightweight die-formed aluminum heat sink. It features high reflectance white reflector for uniform distribution of light. It has semi-diffuse acrylic lens shade. It has one 202-Watt 80 CRI 4000K LED lamp to offer 18000-Lumens light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 100000 hours.

The rectangular light with 0 - 10-Volt dimming/thermally protected driver, is suspension by chain, cable, surface or single pendant monopoint mountable. It measures 44-Inch x 15-1/4-Inch x 4-3/8-Inch. It withstands temperature range of -40 to 40 deg C. It is suitable for use in manufacturing, warehousing and other large indoor spaces with mounting heights ranging from 10 - 40 ft. LED Bay light is CSA certified.
  • Suitable for suspension by chain, cable or single pendant monopoint
  • To maintain ambient listing, fixture must be mounted at a minimum of 24-inches below ceiling
  • Medium lighting distribution

Overview

Lithonia Lighting I-Beam® Collection LED Bay light features lightweight die-formed aluminum heat sink. It features high reflectance white reflector for uniform distribution of light. It has semi-diffuse acrylic lens shade. It has one 202-Watt 80 CRI 4000K LED lamp to offer 18000-Lumens light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 100000 hours.

The rectangular light with 0 - 10-Volt dimming/thermally protected driver, is suspension by chain, cable, surface or single pendant monopoint mountable. It measures 44-Inch x 15-1/4-Inch x 4-3/8-Inch. It withstands temperature range of -40 to 40 deg C. It is suitable for use in manufacturing, warehousing and other large indoor spaces with mounting heights ranging from 10 - 40 ft. LED Bay light is CSA certified.

Specifications

Standards
CSA Certified
Voltage Rating
120 - 277 Volt
Mounting
Ceiling
Power Factor
0.8 at 60000 Hour
Reflector Type
High Reflectance White
Shape
Rectangular
Socket Type
No
Temperature Rating
-40 to 40 deg C
Energy Star Flag
No
Collection
I-Beam®
Driver Type
0 - 10 Volt Dimming, Thermally Protected
Fixture Wattage
202 Watt at 120 Volt, 199 Watt at 277 Volt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
18000 Lumens
Shade Type
Semi-Diffuse Acrylic Lens
UNSPSC
39111503
Brand Name
Lithonia Lighting
UPC
88879135422
Item Name
LED High Bay Fixture
Manufacturer Part Number
IBH-18000LM-SD080-MD-MVOLT-GZ10-40K-80CRI
Manufacturer Name
Lithonia Lighting
Dimensions
44 Inch Length x 15-1/4 Inch Width x 4-3/8 Inch Height
Average Life
100000 Hour Predicted Life
Color Temperature
4000K
Construction
Lightweight Die Formed Aluminum Heat Sink
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.