Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting GTL4-LP835 Recessed Mount GT Series General Purpose LED Troffer 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting GTL4-LP835 Recessed Mount GT Series General Purpose LED Troffer 120 - 277 Volt

SKU: 426270
Lithonia Lighting GT Series Collection General-purpose LED troffer in white color, features cold-rolled steel housing and flush steel door. This troffer in rectangular shape, uses lamp that has voltage rating of 120 - 277-Volts. Lamp in the troffer has color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. It measures 48-Inch x 12-Inch x 4.5-Inch. This 12 pattern acrylic lens shade creates soft light to the surrounding. Recessed mountable troffer is ideal for schools, offices and hospitals. Troffer is CSA/DLC certified.
  • Grid type trim
  • 89% Efficiency and low EMI
  • LED boards include plug-in connectors for easy of upgradeability

Overview

Lithonia Lighting GT Series Collection General-purpose LED troffer in white color, features cold-rolled steel housing and flush steel door. This troffer in rectangular shape, uses lamp that has voltage rating of 120 - 277-Volts. Lamp in the troffer has color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. It measures 48-Inch x 12-Inch x 4.5-Inch. This 12 pattern acrylic lens shade creates soft light to the surrounding. Recessed mountable troffer is ideal for schools, offices and hospitals. Troffer is CSA/DLC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
GT Series, General Purpose
Socket Type
No
Shape
Rectangular
Mounting
Recessed
Standards
CSA Certified, DLC Listed
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Shade Type
#12 Pattern Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Item Name
LED Troffer
Manufacturer Part Number
GTL4-LP835
Manufacturer Name
Lithonia Lighting
Finish
White
Average Life
60000 Hour
Dimmable
No
Dimensions
48 Inch Length x 12 Inch Width x 4.5 Inch Depth
Degree of Protection
No
Construction
Cold Rolled Steel Housing, Flush Steel Door
Color Temperature
3500K
Brand Name
Lithonia Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.