Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting FMLWL-24-840 LED Wraparound Fixture 20-Watt 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting FMLWL-24-840 LED Wraparound Fixture 20-Watt 120 Volt

SKU: 410861
Lithonia Lighting LED wraparound flush mount in white color, features metal housing. LED Wraparound flush mount in linear shape, uses 20-Watt lamp that has voltage rating of 120-Volts. Lamp has color rendering index of less than 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp has average life of 50000 hours. Lamp offers 1200-Lumens of bright light output. It measures 24-Inch x 5.5-Inch x 2-3/5-Inch. White acrylic diffuser shade creates soft light to the surrounding. It is ideal for replacing 2-light fluorescent T8 or T12 wraps. Built-in LED technology eliminates the need for bulb replacements. LED wraparound flush mount is UL/cUL listed and Energy Star certified.
  • Thermal formed diffuser crafted of highly transmissive material to minimize lamp image and provide high-angle brightness control
  • Integrated LED technology eliminates the need for bulb replacements
  • Light engine delivers long life and excellent color to ensure quality, low-maintenance lighting
  • Cool white light
  • Actual CRI: >80

Overview

Lithonia Lighting LED wraparound flush mount in white color, features metal housing. LED Wraparound flush mount in linear shape, uses 20-Watt lamp that has voltage rating of 120-Volts. Lamp has color rendering index of less than 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp has average life of 50000 hours. Lamp offers 1200-Lumens of bright light output. It measures 24-Inch x 5.5-Inch x 2-3/5-Inch. White acrylic diffuser shade creates soft light to the surrounding. It is ideal for replacing 2-light fluorescent T8 or T12 wraps. Built-in LED technology eliminates the need for bulb replacements. LED wraparound flush mount is UL/cUL listed and Energy Star certified.

Specifications

Standards
UL/cUL Listed Meet to U.S. and Canadian Standard and Listed, Damp Location Rated, Energy Star and Reg Qualified
Energy Star Flag
No
Mounting
Flush
Shape
Linear
Socket Type
No
Voltage Rating
120 Volt
Country Of Origin
China
GTIN
00888791197921
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
1200 Lumens
Shade Type
White Acrylic Diffuser
RoHS Flag
Contact manufacturer
UNSPSC
39111521
Lamp Wattage
20 Watt
Item Name
LED Wraparound Fixture
Manufacturer Part Number
FMLWL-24-840
Manufacturer Name
Lithonia Lighting
UPC
88879119792
Dimmable
No
Degree of Protection
No
Frequency Rating
60 Hz
Finish
White
Dimensions
24 Inch Length x 5.5 Inch Width x 2-3/5 Inch Height
CRI
80.0000
Construction
Metal Housing
Color Temperature
4000K
Brand Name
Lithonia Lighting
Average Life
50000 Hour

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.