Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting FMLL-9-30840-35W-LT-FX FMLL Series Linear Low Profile LED Flush Mount Fixture 35-Watt 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting FMLL-9-30840-35W-LT-FX FMLL Series Linear Low Profile LED Flush Mount Fixture 35-Watt 120 Volt

SKU: 398088
Lithonia Lighting FMLL Collection Linear low-profile flush mount features code gauge steel housing. This flush mount in rectangular shape, uses 35-Watt LED lamp that has voltage rating of 120-Volts. Lamp has color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp offers 3460-Lumens of bright light output. Lamp comes with 50000 hours of average life. This flush mount measures 47-7/8-Inch x 9-Inch x 3-1/4-Inch. Flush mount is cULus listed.
  • Uses 35-Watt LED lamp
  • Measures 47-7/8-Inch x 9-Inch x 3-1/4-Inch
  • Voltage rating of 120-Volts

Overview

Lithonia Lighting FMLL Collection Linear low-profile flush mount features code gauge steel housing. This flush mount in rectangular shape, uses 35-Watt LED lamp that has voltage rating of 120-Volts. Lamp has color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp offers 3460-Lumens of bright light output. Lamp comes with 50000 hours of average life. This flush mount measures 47-7/8-Inch x 9-Inch x 3-1/4-Inch. Flush mount is cULus listed.

Specifications

Standards
cULus Certified
Energy Star Flag
No
Shape
Rectangular
Socket Type
No
Type
FMLL Series, Linear Low Profile
Voltage Rating
120 Volt
Country Of Origin
China
GTIN
00753573658511
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3460 Lumens
Shade Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111521
Lamp Wattage
35 Watt
UPC
75357365851
Manufacturer Part Number
FMLL-9-30840-35W-LT-FX
Manufacturer Name
Lithonia Lighting
Degree of Protection
No
Frequency Rating
60 Hz
Finish
No
Dimmable
No
Dimensions
47-7/8 Inch Length x 9 Inch Width x 3-1/4 Inch Depth
Construction
Code Gauge Steel
Color Temperature
4000K
Brand Name
Lithonia Lighting
Average Life
50000 Hour
Item Name
LED Flush Mount Fixture

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.