Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting FEM-L48-4000LM-IMAFL-MD-MVOLT- GZ10-40K-80CRI Low Profile Enclosed Gasketed Industrial LED Luminaire 30 - 31-Watt 120 - 277-Volt 80 CRI 4000-Lumens 4000K LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting FEM-L48-4000LM-IMAFL-MD-MVOLT- GZ10-40K-80CRI Low Profile Enclosed Gasketed Industrial LED Luminaire 30 - 31-Watt 120 - 277-Volt 80 CRI 4000-Lumens 4000K LED

SKU: 583676
Lithonia Lighting Low-profile enclosed 30 - 31-Watt LED luminaire features acrylic lineal ribbed frosted lens diffuser that creates soft light to the surrounding. This luminaire has 80 CRI 4000-Lumens 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 6.8-Inch x 4.4-Inch. This suspended/ceiling mountable luminaire has average life span of 60000 hours. It is suitable for industrial facilities, parking garages, retail malls, multi-purpose rooms, garden centers and food processing industries. Luminaire is UL/C-UL listed, CSA certified and DLC qualified.
  • Fixture mounts to ceilings and other solid structures or can be suspended with chain, cable as well rod by using stainless steel mounting brackets
  • Injection molded acrylic lens offers high-impact-resistance
  • Voltage rating of 120 - 277 Volt
  • 0 - 10-Volt dimming driver

Overview

Lithonia Lighting Low-profile enclosed 30 - 31-Watt LED luminaire features acrylic lineal ribbed frosted lens diffuser that creates soft light to the surrounding. This luminaire has 80 CRI 4000-Lumens 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 6.8-Inch x 4.4-Inch. This suspended/ceiling mountable luminaire has average life span of 60000 hours. It is suitable for industrial facilities, parking garages, retail malls, multi-purpose rooms, garden centers and food processing industries. Luminaire is UL/C-UL listed, CSA certified and DLC qualified.

Specifications

Standards
UL/cUL Listed, CSA Certified, Wet Location, DLC and Reg Listed
Voltage Rating
120 - 277 Volt
Mounting
Ceiling/Suspended
Shape
No
Socket Type
No
Type
Low Profile Enclosed, Gasketed Industrial
Energy Star Flag
No
Country Of Origin
France
Fixture Wattage
30 - 31 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
39111503
Brand Name
Lithonia Lighting
Item Name
LED Luminaire
Manufacturer Part Number
FEM-L48-4000LM-IMAFL-MD-MVOLT- GZ10-40K-80CRI
Manufacturer Name
Lithonia Lighting
Dimensions
48 Inch Length x 6.8 Inch Width x 4.4 Inch Height
Average Life
60000 Hour
Color Temperature
4000K
Construction
Acrylic Lineal Ribbed Frosted Lens Diffuser
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.