Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting EVO-35/25-8AR-MWD-LD-277-EZ1-TRW Dimmable Self-Flanged Medium Wide Distribution 8-Inch LED Open Down Light 277-Volt 3500K 2500-Lumens Galvanized Matte Diffuser White Painted Flange Gotham®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting EVO-35/25-8AR-MWD-LD-277-EZ1-TRW Dimmable Self-Flanged Medium Wide Distribution 8-Inch LED Open Down Light 277-Volt 3500K 2500-Lumens Galvanized Matte Diffuser White Painted Flange Gotham®

SKU: 413581
Lithonia Lighting Gotham® Collection Self-flanged medium wide distribution 8-Inch LED open downlight employs 3500K LED lamp that delivers a brightness of 600 Lumens. This dimmable downlight featuring eldoLED 0 - 10-Volt ECOdrive driver, has voltage rating of 277-Volts. It features polycarbonate lens that ensures superior lighting performance. This downlight measures 15-7/8-Inch x 14-3/16-Inch x 8-5/8-Inch. It supports toolless adjustments post installation. Downlight is CSA and Energy Star® certified.
  • 45-Degree cut-off to source and source image
  • Top-down flash characteristic
  • Toolless adjustments post installation
  • Light engine and driver accessible through aperture
  • Dimmable

Overview

Lithonia Lighting Gotham® Collection Self-flanged medium wide distribution 8-Inch LED open downlight employs 3500K LED lamp that delivers a brightness of 600 Lumens. This dimmable downlight featuring eldoLED 0 - 10-Volt ECOdrive driver, has voltage rating of 277-Volts. It features polycarbonate lens that ensures superior lighting performance. This downlight measures 15-7/8-Inch x 14-3/16-Inch x 8-5/8-Inch. It supports toolless adjustments post installation. Downlight is CSA and Energy Star® certified.

Specifications

Shape
No
Lumens
2500 Lumens
Item Name
LED Open Down Light
Finish
Galvanized Matte Diffuser and White Painted Flange
Dimmable
Yes
Dimensions
15-7/8 Inch Length x 14-3/16 Inch Width x 8-5/8 Inch Height
Degree of Protection
No
Cutout Size
8-3/4 Inch
Voltage Rating
277 Volt
Type
Self-Flanged, Medium Wide Distribution
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
CSA Certified, Energy Star and Reg Qualified
Trim Type
No
Trim Size
8 Inch
Construction
16 Gauge Steel
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
0 - 10 Volt ECOdrive EldoLED, Linear Dimming to 1% Minimum
Collection
Gotham®
Ceiling Type
No
Socket Type
No
Color Temperature
3500K
Manufacturer Name
Lithonia Lighting
sku
413581
Manufacturer Part Number
EVO-35/25-8AR-MWD-LD-277-EZ1-TRW
Brand Name
Lithonia Lighting
Is Not Returnable
No
Hazardous Materials Code
N
List UOM Qty
1

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.