Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting ELT275 2-Head Industrial Emergency Light Unit 12-Watt 120/277-Volt AC Instrument Tan Titan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting ELT275 2-Head Industrial Emergency Light Unit 12-Watt 120/277-Volt AC Instrument Tan Titan®

SKU: 233677
Lithonia Lighting Titan® 2-Head industrial emergency light unit in instrument tan finish, has 18-Gauge steel construction for added strength and durability. This light unit features a two 12-Watt PAR36 sealed-beam incandescent lamps with an output of 12-Volts DC. The light unit provides thermal protection to sense circuitry temperature and adjust charge current for preventing over heating and charger failure. It has 12-Volt sealed lead-calcium battery with 90 min run time and has light input power of 50-Watts at 120/277-Volts. The light unit measuring 18-Inch x 9-Inch x 16-3/4-Inch, has an output power rating of 275-Watts at 1-1/2 Hours, 206-Watts at 2 Hours, 137-Watts at 3 Hours, 103-Watts at 4 Hours. It has a current rating of 0.287-Amp at 120-Volts, 0.125-Amp at 277-Volts and voltage rating from 120/277-Volts AC. It is suitable for general/light industrial environments. The emergency light unit meets UL 924, NFPA 101, NEC and OSHA illumination standards.
  • Provides a minimum 90-min of illumination
  • Formulated for general/light industrial environments requiring a steel housing
  • Has AC/LVD reset for battery connection before AC power is applied and prevents battery damage from deep discharge
  • Features a current limiting charger that maximizes battery life and minimizes energy consumption
  • Provides thermal protection to sense circuitry temperature and adjust charge current for preventing over heating and charger failure
  • Suitable for general/light industrial environments

Overview

Lithonia Lighting Titan® 2-Head industrial emergency light unit in instrument tan finish, has 18-Gauge steel construction for added strength and durability. This light unit features a two 12-Watt PAR36 sealed-beam incandescent lamps with an output of 12-Volts DC. The light unit provides thermal protection to sense circuitry temperature and adjust charge current for preventing over heating and charger failure. It has 12-Volt sealed lead-calcium battery with 90 min run time and has light input power of 50-Watts at 120/277-Volts. The light unit measuring 18-Inch x 9-Inch x 16-3/4-Inch, has an output power rating of 275-Watts at 1-1/2 Hours, 206-Watts at 2 Hours, 137-Watts at 3 Hours, 103-Watts at 4 Hours. It has a current rating of 0.287-Amp at 120-Volts, 0.125-Amp at 277-Volts and voltage rating from 120/277-Volts AC. It is suitable for general/light industrial environments. The emergency light unit meets UL 924, NFPA 101, NEC and OSHA illumination standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Case Material
No
Type
2-Head, Industrial
Face Type
No
Battery Type
12 Volt Sealed Lead Calcium
Background Color
No
Width
9
Voltage Rating
120/277 Volt AC
Sub Brand
Titan®
Temperature Rating
60 to 90 deg F
Lens Type
No
Shelf Life
12 Month
Housing Color/Finish
Instrument Tan
Standards
UL 924 Listed, NFPA 101, NEC, OSHA Compliant
UNSPSC
39111709
Power Rating
Input: 50 Watt at 120/277 Volt; Output: 275 Watt at 1-1/2 Hour, 206 Watt at 2 Hour, 137 Watt at 3 Hour, 103 Watt at 4 Hour
Energy Star Flag
No
sku
233677
Battery Life
5 - 8 Year Typical
Output
12 Volt DC
UPC
09470300454
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
ELT275
Amperage Rating
0.287 Amp at 120 Volt, 0.125 Amp at 277 Volt
Lamp Wattage
12 Watt
Material
18 Gauge Steel
Length
18
Brand Name
Lithonia Lighting
Number of Lamps
2.0000
Lamp Type
(2) 12 Watt PAR36 Sealed Beam Incandescent
Item Name
Emergency Light Unit
Height
16.75
Degree of Protection
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.