Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting ELMLT-W-LP06VS-LTP Ceiling/Wall/J-Box Mount ELMLT Series 2-Head LED Emergency Light 5.4-Watt 120/277-Volt AC 9.6-Volt DC White Quantum®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting ELMLT-W-LP06VS-LTP Ceiling/Wall/J-Box Mount ELMLT Series 2-Head LED Emergency Light 5.4-Watt 120/277-Volt AC 9.6-Volt DC White Quantum®

SKU: 419367
Lithonia Lighting Quantum® ELMLT Series 2-Head emergency light has two 5.4-Watt linear pattern LED lamps. It features white thermoplastic housing. Lamp has voltage rating of 120/277-Volt AC and 9.6-Volts. Lamp has current rating of 0.121-Amp at 120-Volts and 0.073-Amp at 277-Volts. It has input power rating of 14.2-Watts at 120-Volts as well as 14.7-Watts at 277-Volts and output power rating of 16.2-Watts at 1-1/2 hours as well as 10.8-Watts at 2 hours. This light features lithium iron phosphate battery that offers 90 mins of run time and lasts up to 7 - 9 years. It measures 3-3/4-Inch x 5-Inch x 12-1/2-Inch. Emergency light is wall/ceiling/universal J-box mountable. It withstands temperature range of 77 to 104 deg F. Advanced electrical design offers constant light output throughout the entire discharge period. Emergency light is UL listed and NEC certified.
  • Linear pattern is designed for uniform emergency lighting applications
  • Single fixture illuminates a 58-ft long and 6-ft wide path of egress at a 12-ft mounting height
  • Power factor correction is greater than 0.9 at 120-Volts (0.7 at 277-Volts) that contributes to increased efficiency and energy savings
  • Current limiting charger maximizes battery life and minimizes energy consumption while providing lower operating costs and short-circuit protection

Overview

Lithonia Lighting Quantum® ELMLT Series 2-Head emergency light has two 5.4-Watt linear pattern LED lamps. It features white thermoplastic housing. Lamp has voltage rating of 120/277-Volt AC and 9.6-Volts. Lamp has current rating of 0.121-Amp at 120-Volts and 0.073-Amp at 277-Volts. It has input power rating of 14.2-Watts at 120-Volts as well as 14.7-Watts at 277-Volts and output power rating of 16.2-Watts at 1-1/2 hours as well as 10.8-Watts at 2 hours. This light features lithium iron phosphate battery that offers 90 mins of run time and lasts up to 7 - 9 years. It measures 3-3/4-Inch x 5-Inch x 12-1/2-Inch. Emergency light is wall/ceiling/universal J-box mountable. It withstands temperature range of 77 to 104 deg F. Advanced electrical design offers constant light output throughout the entire discharge period. Emergency light is UL listed and NEC certified.

Specifications

Material
Thermoplastic
Temperature Rating
77 to 104 deg F
Sub Brand
Quantum®
Power Rating
Input: 14.2 Watt at 120 Volt, 14.7 Watt at 277 Volt; Output: 16.2 Watt at 1-1/2 Hour, 10.8 Watt at 2 Hour
Number of Lamps
2.0000
Mounting
Ceiling/Wall/Universal J-Box
Lamp Wattage
5.4 Watt
Length
12.5
Lamp Type
Linear Pattern LED
Item Name
Emergency Light
Height
5
Frequency Rating
50/60 Hz
Degree of Protection
No
Type
ELMLT Series, 2-Head
Background Color
No
Width
3.75
Standards
UL Listed, Damp Location Rated, NEC and OSHA
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111709
GTIN
00820476831782
Color Temperature
No
Housing Color/Finish
White
Shelf Life
1 Year
Lens Type
No
Lamp Included
Yes
Face Type
No
Battery Type
Lithium Iron Phosphate
Battery Life
7 - 10 Year Typical
Voltage Rating
120/277 Volt AC, 9.6 Volt DC
Brand Name
Lithonia Lighting
UPC
82047683178
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
ELMLT-W-LP06VS-LTP
Amperage Rating
0.121 Amp at 120 Volt, 0.073 Amp at 277 Volt
Photometry Files Link Sell Sheet Link
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.