Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting EI500-M12 Nickel Cadmium Fluorescent Battery Pack 120/277-Volt Contractor Select™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting EI500-M12 Nickel Cadmium Fluorescent Battery Pack 120/277-Volt Contractor Select™

SKU: 128053
Lithonia Lighting Contractor Select™ Nickel Cadmium fluorescent battery pack features a instant start, rapid start, slim line ballasts and is field-installable only within fluorescent fixture ballast channel. This Lithonia 500 lumens fluorescent battery pack operates on 2-Inch or 4-Inch linear or U-shaped T8 or T12 fluorescent lamp for 90 mins. It has a 20-gauge steel structure for a rugged usage. This battery pack UL listed and meets NFPA 101 standards.
  • Features instant start, rapid start, SlimLine ballasts and field-installable only within fluorescent fixture ballast channel
  • Battery is a constant current charger having capacitive input circuit to provide high-efficiency and reliable operation
  • Discharges for 90 mins and fully charges after 72 hours with automatic recharge facility
  • 2 - 4-ft Linear fluorescent
  • Charge Current: 0.26 - 0.27-Amp

Overview

Lithonia Lighting Contractor Select™ Nickel Cadmium fluorescent battery pack features a instant start, rapid start, slim line ballasts and is field-installable only within fluorescent fixture ballast channel. This Lithonia 500 lumens fluorescent battery pack operates on 2-Inch or 4-Inch linear or U-shaped T8 or T12 fluorescent lamp for 90 mins. It has a 20-gauge steel structure for a rugged usage. This battery pack UL listed and meets NFPA 101 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Case Material
20 Gauge Steel
GTIN
00745973432075
Standards
UL Listed, NFPA 101
UNSPSC
39111710
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
128053
Width
2.25
Voltage Rating
120/277 Volt
Type
Nickel Cadmium
UPC
74597343207
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
EI500-M12
Height
1
Degree of Protection
No
Brand Name
Lithonia Lighting
Sub Brand
Contractor Select™
Length
9.375
Item Name
Fluorescent Battery Pack
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.