Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting EDG-1-RMR-EL-M6 EDG Series Emergency LED Edge-Lit Exit Sign Brushed Aluminum Housing Red Letter 120/277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting EDG-1-RMR-EL-M6 EDG Series Emergency LED Edge-Lit Exit Sign Brushed Aluminum Housing Red Letter 120/277 Volt

SKU: 122065
Lithonia Lighting EDG Series Emergency LED Edge-Lit exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single-face exit sign has power rating of 3-Watts at 120-Volts and 3.1-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign with mirror background, has extruded aluminum construction and supports surface mounting. It measures 13-5/8-Inch x 5-1/2-Inch x 11-1/8-Inch. Explicitly it is suitable for commercial spaces such as retail, offices or medical facilities. Mirrored separator panel simulates clear background. It has temperature rating of 0 to 50 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • Acrylic with precision outline engraved letters measuring 6-Inch high with 3/4-Inch stroke plus 100-ft viewing distance rating
  • Typical exit LED lamp life is 10 years
  • Low energy consumption, less than 3-Watts for A/C only and less than five watts for battery backup (EL option)
  • 11-1/8-Inch x 13-5/8-Inch x 5-1/2-Inch end mounting

Overview

Lithonia Lighting EDG Series Emergency LED Edge-Lit exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single-face exit sign has power rating of 3-Watts at 120-Volts and 3.1-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign with mirror background, has extruded aluminum construction and supports surface mounting. It measures 13-5/8-Inch x 5-1/2-Inch x 11-1/8-Inch. Explicitly it is suitable for commercial spaces such as retail, offices or medical facilities. Mirrored separator panel simulates clear background. It has temperature rating of 0 to 50 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Power Rating
3 Watt at 120 Volt, 3.1 Watt at 277 Volt
Width
13.625
Voltage Rating
120/277 Volt
Type
EDG Series, Emergency
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Mounting
Surface
Material
Extruded Aluminum
Length
11.125
Lamp Type
LED
Background Color
Mirror
Face Type
Single
Battery Life
7 - 9 Year Typical
GTIN
00745975277568
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL Listed, Damp Location Rated, Meets UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHA Illumination Standard
Height
5.5
Housing Color/Finish
Brushed Aluminum
Shelf Life
3 Year
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Item Name
LED Edge-Lit Exit Sign
Battery Type
Maintenance-Free Sealed Nickel Cadmium
Frequency Rating
120 Hz
sku
122065
UPC
74597527756
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
EDG-1-RMR-EL-M6
Degree of Protection
No
Color Temperature
No
Brand Name
Lithonia Lighting
Amperage Rating
0.03 Amp at 120 Volt, 0.01 Amp at 277 Volt
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.