Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting ECR-LED-HO-M6 Dual Voltage High Output Combination Emergency Lighting Unit And Exit Sign (2) LED White Housing Red Letter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting ECR-LED-HO-M6 Dual Voltage High Output Combination Emergency Lighting Unit And Exit Sign (2) LED White Housing Red Letter

SKU: 111110
Lithonia Lighting Dual-voltage combination emergency lighting unit and exit uses two LED lamps that have voltage rating of 120/277 Volt AC. Combination emergency lighting unit and exit has power rating of 3.8 Watts. It comes with red colored EXIT legend and runs on Ni-Cad battery. Combination emergency lighting unit and exit has thermoplastic construction and supports top/back/end mounting. It has temperature rating of 0 to 50 deg C. It measures 20 Inch x 4-1/2 Inch x 9 Inch. It is suitable for indoor/outdoor applications. Combination emergency lighting unit and exit is UL listed and meets NEC/OSHA standards.
  • Unique design combines an energy-efficient LED exit sign with an integrated LED emergency light bar, into one low profile unit
  • Universal chevrons are easily removed for directional indication
  • Two 5.4-Watt DC T5 wedge-base lamps for emergency light
  • Maintenance-free battery provides 90 mins of emergency power
  • 100-ft Viewing distance rating - Track and swivel arrangement permits full range of lamp adjustment
  • Easy field conversion to double face with fully assembled single-face with extra faceplate
  • Letters are 6-Inch high with 3/4 Inch stroke, with 100-ft viewing distance rating

Overview

Lithonia Lighting Dual-voltage combination emergency lighting unit and exit uses two LED lamps that have voltage rating of 120/277 Volt AC. Combination emergency lighting unit and exit has power rating of 3.8 Watts. It comes with red colored EXIT legend and runs on Ni-Cad battery. Combination emergency lighting unit and exit has thermoplastic construction and supports top/back/end mounting. It has temperature rating of 0 to 50 deg C. It measures 20 Inch x 4-1/2 Inch x 9 Inch. It is suitable for indoor/outdoor applications. Combination emergency lighting unit and exit is UL listed and meets NEC/OSHA standards.

Specifications

Background Color
No
Width
4.5
Voltage Rating
120 - 277 Volt AC
Type
Dual Voltage, High Output
Temperature Rating
0 to 50 deg C
Output
9.6 Volt
Number of Lamps
2.0000
Material
Thermoplastic
Length
20
Lamp Type
LED
Mounting
Top/Back/End
Lamp Included
Yes
Battery Type
Nickel Cadmium
GTIN
00784231874561
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111707
Standards
UL 924 Listed, NFPA 101, 70, NEC Compliant, OSHA Compliant
Height
9
Power (Wattage)
3.8 Watt
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Item Name
Combination Emergency Lighting Unit And Exit Sign
Face Type
Single
sku
111110
UPC
78423187456
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
ECR-LED-HO-M6
Degree of Protection
No
Brand Name
Lithonia Lighting
Color Temperature
No
Is Not Returnable
No
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.