Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting DSW2R20 D Series Self-Luminous LED Exit Sign White Housing Red Letter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting DSW2R20 D Series Self-Luminous LED Exit Sign White Housing Red Letter

SKU: 428530
Lithonia Lighting D Series Double face self-luminous LED exit sign comes with red colored EXIT legend. Exit sign has polycarbonate/aluminum frame and supports universal mounting. It measures 12-3/4-Inch x 5-1/2-Inch x 8-1/4-Inch. It is suitable for hazardous location. It has temperature rating of -20 to 150 deg F. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • Universal directional indicator knockouts and mounting (canopy included)
  • Letters are 6-Inch high with 3/4-Inch stroke, with 100-ft viewing distance rating
  • Completely sealed lamp compartment
  • Tamper-proof mounting hardware included

Overview

Lithonia Lighting D Series Double face self-luminous LED exit sign comes with red colored EXIT legend. Exit sign has polycarbonate/aluminum frame and supports universal mounting. It measures 12-3/4-Inch x 5-1/2-Inch x 8-1/4-Inch. It is suitable for hazardous location. It has temperature rating of -20 to 150 deg F. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Type
D Series
Temperature Rating
-20 to 150 deg F (-28 to 65 deg C)
Mounting
Universal
Background Color
No
Material
Polycarbonate, Aluminum Frame
Length
8.25
Lamp Type
LED
Width
12.75
Face Type
Double
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed for Low-Level Applications with VR Option, Meets UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHA Illumination Standard
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Lamp Included
Yes
Height
5.5
Item Name
Self-Luminous LED Exit Sign
Legend
EXIT
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
DSW2R20
Degree of Protection
No
Color Temperature
No
Brand Name
Lithonia Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.