Tour  

Lithonia Lighting DMW2-L24-2000LM-AFL-MD-MVOLT Medium Distribution LED Vaportight Luminaire 18-Watt 2-ft 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting DMW2-L24-2000LM-AFL-MD-MVOLT Medium Distribution LED Vaportight Luminaire 18-Watt 2-ft 120 - 277 Volt

SKU: 424568
Lithonia Lighting LED Vapor-tight luminaire employs 18-Watt LED lamp with average life of 60000 hours to deliver a light of brightness 2000 Lumens. LED lamp has color rendering index of 80. It has voltage rating of 120 - 277-Volts. Dimmable luminaire features 5 VA rated fiberglass housing to maintain ratings and injection molded clear/frosted acrylic lens to withstand impact. It measures 24.08-Inch x 5.89-Inch x 3.73-Inch. NEMA 4X rated luminaire supports ceiling/wall/pendant/suspended/junction-box mounting for making installation easy. It has IP65/IP66-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. Luminaire withstands temperature rating of -4 to 104 deg F. Luminaire is DLC listed.
  • Innovative 2-Piece, plug-and-play design for simple one person installation
  • Replaces 3 - 32-Watt T8 or 2 - 54-Watt T5HO lamps
  • Integral emergency battery pack
  • Polymeric or stainless captive latches stay out of the way during the install
  • 1-Piece Optical assembly combined reduce install time
  • Simple 2-Piece design minimizes components and connections
  • Integrated Acuity Controls include XPoint™ wireless, occupancy sensors, photocells and dimming controls

Overview

Lithonia Lighting LED Vapor-tight luminaire employs 18-Watt LED lamp with average life of 60000 hours to deliver a light of brightness 2000 Lumens. LED lamp has color rendering index of 80. It has voltage rating of 120 - 277-Volts. Dimmable luminaire features 5 VA rated fiberglass housing to maintain ratings and injection molded clear/frosted acrylic lens to withstand impact. It measures 24.08-Inch x 5.89-Inch x 3.73-Inch. NEMA 4X rated luminaire supports ceiling/wall/pendant/suspended/junction-box mounting for making installation easy. It has IP65/IP66-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. Luminaire withstands temperature rating of -4 to 104 deg F. Luminaire is DLC listed.

Specifications

Nominal Length
2
NEMA Rating
NEMA 4X
Mounting
Ceiling/Wall/Pendant/Suspended/Junction-Box
Lamp Wattage
18 Watt
Lumens
2000 Lumens
Socket Type
No
Item Name
LED Vaportight Luminaire
Finish
No
Shape
No
Type
Medium Distribution
GTIN
00889804321548
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111907
Standards
DLC Listed
Temperature Rating
-4 to 104 deg F (-20 to 40 deg C)
Lamp Type/Designation
LED
Lamp Included
Yes
Voltage Rating
120 - 277 Volt
Dimensions
5.89 Inch Width x 3.73 Inch Height
Dimmable
No
Degree of Protection
IP65/IP66
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
DMW2-L24-2000LM-AFL-MD-MVOLT
CRI
80.0000
UPC
88980432154
Construction
5 VA Rated Fiberglass Housing, Frosted Acrylic Lens
Color Temperature
No
Brand Name
Lithonia Lighting
Average Life
60000 Hour

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.