Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting CMR-PDT-10 Dual Technology (PIR/Microphonics) Occupancy Sensor With Relay 16 - 36-ft 120/277-Volt AC White Sensor Switch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting CMR-PDT-10 Dual Technology (PIR/Microphonics) Occupancy Sensor With Relay 16 - 36-ft 120/277-Volt AC White Sensor Switch™

SKU: 39469
Lithonia Lighting Sensor Switch™ Relay occupancy sensor in white color, features passive infrared and microphonics technology. It has sensing distance of 16 - 36-ft and extended range 360-degree viewing angle. It features matte finish and plastic lens. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for classroom, larger spaces, large restroom and retrofitting classroom with concrete ceiling.

Sensor measures 4.55-Inch Dia x 1.55-Inch. Sensor has programmable push- button, adjustable time delays, multiple operating modes and 100 hours lamp burn-in timer. It does not require any field calibration or sensitivity adjustments. It is ceiling mounted at a height of 7 - 15 ft. Sensor is UL/cULus listed and RoHS compliant.
  • Standard temperature/humidity
  • Measures 4.55-Inch Dia x 1.55-Inch
  • Comes in white color

Overview

Lithonia Lighting Sensor Switch™ Relay occupancy sensor in white color, features passive infrared and microphonics technology. It has sensing distance of 16 - 36-ft and extended range 360-degree viewing angle. It features matte finish and plastic lens. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for classroom, larger spaces, large restroom and retrofitting classroom with concrete ceiling.

Sensor measures 4.55-Inch Dia x 1.55-Inch. Sensor has programmable push- button, adjustable time delays, multiple operating modes and 100 hours lamp burn-in timer. It does not require any field calibration or sensitivity adjustments. It is ceiling mounted at a height of 7 - 15 ft. Sensor is UL/cULus listed and RoHS compliant.

Specifications

Eye Type
No
Degree of Protection
No
Sensing Distance
16 - 36 ft
Switch Type
Pushbutton
Viewing Angle
360 Degree Extended Range
Brand Name
Lithonia Lighting
Standards
UL Listed, cULus Certified, RoHS Compliant
GTIN
00745975809530
UNSPSC
39122236
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Lens
Plastic
Energy Star Flag
No
Color
White
UPC
74597580953
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
CMR-PDT-10
Mounting Height
7 - 15 ft
Dimensions
4.55 Inch Dia x 1.55 Inch Depth
Finish
Matte
Frequency Rating
50/60 Hz
Item Name
Occupancy Sensor With Relay
Maximum Load Capacity
Load Per Pole: 800 Watt at 120 Volt AC, 1200 Watt at 277 Volt AC, 1500 Watt at 347 Volt AC, Motor Load: 1/4 hp, Dimming Load: Sinks <20 Milli-Amp, 40 Ballasts at 0.5 Milli-Amp Each
Mounting
Ceiling
Output
Single Relay
Sub Brand
Sensor Switch™
Voltage Rating
120/277 Volt AC
Type
Dual Technology (PIR/Microphonics)

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.