Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting CM-PC Low Voltage On/Off Photocell Occupancy Sensor 12 - 24-Volt AC/DC White Sensor Switch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting CM-PC Low Voltage On/Off Photocell Occupancy Sensor 12 - 24-Volt AC/DC White Sensor Switch™

SKU: 106231
Lithonia Lighting Sensor Switch™ Low-voltage on/off photocell occupancy sensor in white color, features plastic construction and matte finish. Sensor requires 12 - 24-Volt AC/Volt DC voltage and 4-Milli-Amps current for operation. It is suitable for automotive/parking, education, government, healthcare, hospitality, manufacturing, offices/banks, power/gas and more. Sensor measures 4.55-Inch Dia x 1.55-Inch. It is ceiling mountable. Sensor operates at temperature range of 14 to 160 deg F. Sensor is cULus listed and RoHS compliant.
  • Complete ON/OFF light switching
  • Serves as stand alone unit or with occupancy sensor system
  • Capable of finding optimum set point

Overview

Lithonia Lighting Sensor Switch™ Low-voltage on/off photocell occupancy sensor in white color, features plastic construction and matte finish. Sensor requires 12 - 24-Volt AC/Volt DC voltage and 4-Milli-Amps current for operation. It is suitable for automotive/parking, education, government, healthcare, hospitality, manufacturing, offices/banks, power/gas and more. Sensor measures 4.55-Inch Dia x 1.55-Inch. It is ceiling mountable. Sensor operates at temperature range of 14 to 160 deg F. Sensor is cULus listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
UNSPSC
39122236
Switch Type
Pushbutton
Color
White
Standards
cULus Certified, RoHS Compliant
GTIN
00745975860241
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Voltage Rating
12 - 24 Volt AC/DC
Temperature Rating
14 to 160 deg F (-10 to 71 deg C)
Sub Brand
Sensor Switch™
UPC
74597586024
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
CM-PC
Amperage Rating
4 Milli-Amp
Conductor Size
22-18 AWG
Item Name
Low Voltage On/Off Photocell Occupancy Sensor
Dimensions
4.55 Inch Dia x 1.55 Inch Depth
Finish
Matte
Brand Name
Lithonia Lighting
Material
Plastic
Mounting
Ceiling
Output
SPDT Relay

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.